Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

MYTON

Purpose
Light grinding work
Working Pressure (MPa [kgf/cm2])
0.59[6]
Hole Diameter (phi mm)
16
...see all>
Product Options
ADD TO CART
Weight (kg) Overall Length (mm) Type Description 2 2014 TRUSCO Published Page TRUSCO Part Number Exhaust Direction Disk Outside Diameter (phi mm) Grinding Wheel Diameter (phi mm) Air Consumption (m3/min) No Load Rotation Speed (min-1[r.p.m]) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Overall Length (mm) Type Description 2 2014 TRUSCO Published Page TRUSCO Part Number Exhaust Direction Disk Outside Diameter (phi mm) Grinding Wheel Diameter (phi mm) Air Consumption (m3/min) No Load Rotation Speed (min-1[r.p.m]) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.9 202 - - 2-1557 116-7391 - 180 - 0.98 7500 99 1PC 1 MAS-70 02156366 629.99 SGD
Shipped after 2018-05-02
0.9 182 Air-operated disc sander Consists of ring switch. For disc paper - 116-7341 Front 100 100 (Disk paper) 0.53 15500 82 1PC 1 MAS-40 02156341 -
Discontinued
[x]
ADD TO CART

Related Products