Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

MYTON

3.50 (2)
Disk Outside Diameter (phi mm)
100
Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.45
No Load Rotation Speed (min-1[r.p.m])
13700
Hole Diameter (phi mm)
16
Height (mm)
82
Weight (kg)
0.9
Overall Length (mm)
182
Type
Air-operated disc sander
TRUSCO Part Number
116-7359
Specification
Lock lever type switch For 4 inch light polishing
Accessories
Spanner 17mm:1 Hex spanner 6mm:1 Coupler 200 - 300SH:1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MAS-40L 02156357 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Deburring machined parts
3
From Japan
On 2014-04-02 15:12:11
It is light and easy to use. A little cheaper and even better.
This review is about item#02156357.
Arc welding operation
4
From Japan
On 2011-10-15 09:17:10
Easy to use
This review is about item#02156357.

Related Products