Buy more than* S$200* and get FREE SHIPPING

Micro Coupler Plug, For Mounting Tubes

5.00 (1)
Caution
Fluid leaks out of the pipe plug at the time of separation of a socket and plug . Please be careful if the fluid used is water .
Purpose
For low pressure For pneumatic control equipment piping
Dimension Hp (phi mm)
5.5
Dimensions Lp (mm)
19
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
9.2
Dimensions A (mm)
8
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +60
...see all>
Product Options
ADD TO CART
Installation Shape Fluid Weight (g) Material (Body) Opponent Tube Size (diameter mm) TRUSCO Part Number Vacuum Utility Compatibility (kPa [mmHg]) Dimensions Bp (mm) Dimension T (phi mm) Dimensions Bs (phi mm) Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Fluid Weight (g) Material (Body) Opponent Tube Size (diameter mm) TRUSCO Part Number Vacuum Utility Compatibility (kPa [mmHg]) Dimensions Bp (mm) Dimension T (phi mm) Dimensions Bs (phi mm) Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For tube attachment Air, water 1.2 Brass (chrome plating) 3 (inner diameter) - - 1.2 3.5 - Without valve 1PC 1 MC-03PH 34731873 2.99 SGD
In stock
Hose nipple Air / water 1.5 True brass (chromium plating) 4 (inside diameter) 113-2938 Only when under connection 53.0 [400] 2.5 4.8 2.5 Valve not available 1PC 1 MC-04PH 02113842 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tube connection
5
From Japan
On 2017-02-18 01:30:12
I ordered a few times, but I am always satisfied with the performance as soon as possible.
This review is about item#02113842.

Related Products