Buy more than* S$200* and get FREE SHIPPING

Micro Coupler Plug

2014 TRUSCO Published Page
1-1260
Vacuum Utility Compatibility (kPa [mmHg])
53.0 [400] only when connected
Dimensions Bp (mm)
2.5
Dimension T (phi mm)
4.8
Dimensions Lp (mm)
22.5
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Compatible Tube Inner Diameter (phi mm)
4
Dimensions C (mm)
17.5
Dimensions Bs (phi mm)
2.5
Dimensions A (mm)
8
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Mu valve
Installation Shape
Ho - Sunippuru (L type)
Operating Temperature Range (deg C)
-20 to +80
Fluid
AirWater
Weight (g)
9.4
Material (Body)
Brass (chrome plated)
TRUSCO Part Number
113-2971
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-04PHL 02113851 5.43 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products