Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Micro Coupler Socket, For Mounting Tubes

5.00 (2)
Dimensions Ls (mm)
27.5
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension D (phi mm)
9.5
Dimensions A (mm)
8
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
...see all
Product Options
ADD TO CART
Installation Shape Operating Temperature Range (deg C) Fluid Weight (g) Material (Body) Opponent Tube Size (diameter mm) Vacuum Utility Compatibility (kPa [mmHg]) TRUSCO Part Number Dimension T (phi mm) Dimensions Bs (phi mm) Maximum Working Pressure (MPa) Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Operating Temperature Range (deg C) Fluid Weight (g) Material (Body) Opponent Tube Size (diameter mm) Vacuum Utility Compatibility (kPa [mmHg]) TRUSCO Part Number Dimension T (phi mm) Dimensions Bs (phi mm) Maximum Working Pressure (MPa) Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tubemounting -20 to +60 AirWater 7 Brass (chrome plated) 3(innerdiameter) - - 3.5 1.2 1 Valve Yu 1PC 1 MC-03SH 34731864 13.92 SGD
Shipped after 2017-05-01
Hose nipple -20 - +60 Air / water 8 Brass (chrome plating) 4 (inner diameter) Only during connection 53.0[400] 113-5538 4.8 2.5 1.0 With valve 1PC 1 MC-04SH 02113885 13.92 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
tube
5
From Japan
On 2017-02-18 01:31:21
But was several times Chutoi we are always fully satisfied with the performance.
This review is about item#02113885.
Carbon dioxide gas, used in the kit
5
From Japan
On 2015-11-26 11:51:04
4nn hose attachment is easy to handle it is more of a one-touch
This review is about item#34731864.

Related Products