Buy more than* S$200* and get FREE SHIPPING

Micro Coupler Socket, For Attaching Panels

5.00 (1)
Caution
Fluid leaks out of the pipe plug at the time of separation of a socket and plug . Please be careful if the fluid used is water .
Purpose
For low pressure For pneumatic control equipment piping
Opponent Tube Size (diameter mm)
4 (inside diameter)
Vacuum Utility Compatibility (kPa [mmHg])
Only when under connection 53.0 [400]
Dimensions J (mm)
7
Dimension T (phi mm)
4.8
Dimensions Hs (mm)
Hexagon 11
Dimensions Ls (mm)
36
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
15
Dimensions Bs (phi mm)
2.5
Dimension D (phi mm)
9.5
Dimension F (mm)
1
Dimensions A (mm)
8
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Installation Shape
Panel (hose nipple)
Operating Temperature Range (deg C)
-20 - +60
Fluid
Air / water
Weight (g)
11.5
Material (Body)
True brass (plating processing)
TRUSCO Part Number
113-3080
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-04SHB 02113894 16.61 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the inflow route of oxygen gas
5
From Japan
On 2013-09-03 13:29:03
I think and that handling is also easy in the amateur, and it is better to say that there is little worry of gas leakage due to connection errors
This review is about item#02113894.

Related Products