Buy more than* S$200* and get FREE SHIPPING

Micro Coupler Plug, For Mounting Female Thread

4.80 (5)
Dimensions Bp (mm)
2.5
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions Bs (phi mm)
2.5
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +60
Fluid
Air / water
...see all>
Product Options
ADD TO CART
Maximum Tightening Torque (N・m[kgf・cm]) Dimensions C (mm) Dimension T Dimensions A (mm) Valve Structure Installation Shape Weight (g) Vacuum Utility Compatibility (kPa [mmHg]) Material (Body) Opponent Mounting Size Dimension Hp (phi mm) TRUSCO Part Number Dimensions Lp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Tightening Torque (N・m[kgf・cm]) Dimensions C (mm) Dimension T Dimensions A (mm) Valve Structure Installation Shape Weight (g) Vacuum Utility Compatibility (kPa [mmHg]) Material (Body) Opponent Mounting Size Dimension Hp (phi mm) TRUSCO Part Number Dimensions Lp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.3[13] 9.2 M5x0.8 4.5 Valve not available External thread 2 Only when under connection 53.0 [400] True brass (chromium plating) M5x0.8 Hexagon 7 113-3047 17 1PC 1 MC-05PM 02113912 2.99 SGD
In stock
7[71] 12.5 R1/8 9 Without valve Bolt 8.7 Only during connection 53.0[400] Brass (chrome plating) Rc1/8 Hexagon 11 113-3063 26 1PC 1 MC-10PM 02113937 2.99 SGD
In stock
ADD TO CART

Related Products