Buy more than* S$200* and get FREE SHIPPING

Super Coupler Socket, For Female Screw Installation

4.35 (49)
Vacuum Utility Compatibility (kPa [mmHg])
Only during connection 53.0[400]
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions Bs (phi mm)
2.5
Dimension D (phi mm)
9.5
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Installation Shape
Bolt
Operating Temperature Range (deg C)
-20 - +80
Fluid
Air / water
Material (Body)
Brass (chrome plating)
Description 2
Tube fitter and micro coupler are both compatible. To suit a wide variety of pneumatic applications, various mounting configurations have been standardized.Note) the fluid flows out from plug side piping when separating the socket and the plug.Please be careful if the fluid used is the water .
...see all
Product Options
ADD TO CART
Screw Diameter Weight (g) TRUSCO Part Number Opponent Mounting Size Maximum Tightening Torque (N・m[kgf・cm]) Dimensions Hs (mm) Dimensions Ls (mm) Dimension T Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Weight (g) TRUSCO Part Number Opponent Mounting Size Maximum Tightening Torque (N・m[kgf・cm]) Dimensions Hs (mm) Dimensions Ls (mm) Dimension T Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5x0.8 9 113-3055 M5x0.8 1.3[13] Hexagon 9 24.5 M5x0.8 4.5 1PC 1 MC-05SM 02113921 13.92 SGD
Shipped after 2017-05-29
R1/8 13.5 113-3071 Rc1/8 7[71] Hexagon 11 30 R1/8 9 1PC 1 MC-10SM 02113946 13.92 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 32
4 star 8
3 star 4
2 star 4
1 star 1
Review Rating: 4.35
49 Customer Reviews
The reviews are automatic translation.
Production of carbonated water
5
From Japan
On 2017-04-22 16:06:42
I could buy more value than buying it at home center. It can be purchased collectively, it arrives the next day, it is very convenient.
This review is about item#2113921.
Carbonated water making
4
From Japan
On 2017-04-13 06:19:36
Since the screw part is short, it becomes easier to attach to the lid of the PET bottle when it is about 3 mm long.
This review is about item#02113921.
Purchased for carbonated water created
5
From Japan
On 2017-03-12 14:51:10
I hope the thread is a little more in the last minute and put a but ,, nut, will you
This review is about item#2113921.
Carbonic acid gas injection into the water tank
5
From Japan
On 2017-03-05 09:29:27
I think that is also good short time until the arrival from the order the goods. It is also satisfied for the commodity.
This review is about item#2113921.
Mist spray
2
From Japan
On 2016-09-30 08:36:49
Because it was m5 had Nejiki' do not know the power of acceleration, next time will buy towards the RC1 / 8
This review is about item#2113921.
Air supply of fish in the aquarium
3
From Japan
On 2016-08-16 15:41:53
Since I bought the wrong size, I think that you want to use for the air supply of the aquarium. Product only Nitto products, I think that can be good.
This review is about item#2113921.
To homemade carbonated water making machines.
5
From Japan
On 2016-07-14 17:55:58
It is very good.
This review is about item#02113921.
Make a carbonate
5
From Japan
On 2016-07-07 20:57:55
Very good. Better when the stainless steel screws are included.
This review is about item#02113921.
Carbonated water production
5
From Japan
On 2016-07-01 09:18:02
We use in carbonated water production from Midobon. There is no easy to use bug.
This review is about item#02113921.
Sodium carbonate making
5
From Japan
On 2016-01-22 07:31:18
The site of the above hardware and several kinds of material to make a soda at home I was looking for, including around price but was able to purchase all together here I was able to make the soda arrived that day, we are very satisfied.
This review is about item#02113921.

Related Products