Buy more than* S$200* and get FREE SHIPPING

Line Coupler Rotary Type

Dimensions Ls (mm)
149
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Valve
Available
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Installation Shape
External thread
Operating Temperature Range (deg C)
-5 - +60
Fluid
Air
Weight (g)
630
Material (Body)
Body / brass / coupler / steel
Size
R1/2
TRUSCO Part Number
113-3721
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RE 02110875 129.90 SGD
In stock
ADD TO CART

Related Products