Buy more than* S$200* and get FREE SHIPPING

Rotary Type Line Coupler

Fluid
Air
Valve
Available
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket + plug
Operating Temperature Range (deg C)
-5 - +60
Material (Body)
Main body, brass / coupler, steel
TRUSCO Part Number
113-3705
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RT 02110884 109.90 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products