Buy more than* S$200* and get FREE SHIPPING

Purpose
Side cutting ,groove-cutting ,Counter boring
Shank Diameter Tolerance (mm)
h7
Helix Angle (Degree)
45
Shank Diameter Tolerance
h7
Number of Blades
2
Specification
Roughing, semi-finishing, finishing process
...see all>
Product Options
ADD TO CART
Blade Diameter Tolerance (mm) Blade Diameter Tolerance Helix Angle Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Diameter Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter Tolerance (mm) Blade Diameter Tolerance Helix Angle Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Diameter Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.03 0 to -0.0.3 45 ° 18 16 40 110 18 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2AL18 06698282 48.99 SGD
Shipped after 2018-01-22
0 to -0.03 0 to -0.0.3 45 ° 14 16 35 105 14 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2AL14 06698255 33.99 SGD
Shipped after 2018-01-26
0 to -0.03 0 to -0.0.3 45 ° 22 20 45 125 22 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2AL 22.0 06698307 81.99 SGD
Shipped after 2018-01-26
0 to -0.03 0 to -0.0.3 45 ° 30 25 55 145 30 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2AL 30.0 06698325 169.99 SGD
Shipped after 2018-01-26
0 to -0.03 0 to -0.0.3 45 ° 25 25 50 140 25 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2AL 25.0 06698316 94.99 SGD
Shipped after 2018-01-26
0 to -0.03 0 to -0.0.3 45 ° 15 16 40 110 15 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2AL15 06698264 37.99 SGD
Shipped after 2018-01-26
0 to -0.03 0 to -0.0.3 45 ° 9 10 25 80 9 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2AL9 06698221 22.99 SGD
Shipped after 2018-01-22
0 - -0.03 0 - -0.0.3 45degree 3 6 10 55 3 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2AL3 06698167 18.99 SGD
Shipped after 2018-01-22
0 - -0.03 0 - -0.0.3 45degree 4 6 12 60 4 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2AL4 06698176 18.99 SGD
Shipped after 2018-01-22
0 - -0.03 0 - -0.0.3 45degree 5 6 15 60 5 Cobalt high-speed-steel HSS-Co 1PC 1 2AL5 06698185 18.99 SGD
Shipped after 2018-01-22
0 - -0.03 0 - -0.0.3 45degree 6 6 15 60 6 Cobalt high-speed-steel HSS-Co 1PC 1 2AL6 06698194 18.99 SGD
Shipped after 2018-01-22
0 - -0.03 0 - -0.0.3 45degree 7 8 20 70 7 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2AL7 06698203 19.99 SGD
Shipped after 2018-01-22
0 - -0.03 0 - -0.0.3 45degree 8 8 20 70 8 Cobalt high-speed-steel HSS-Co 1PC 1 2AL8 06698212 19.99 SGD
Shipped after 2018-01-22
0 - -0.03 0 - -0.0.3 45degree 10 10 25 80 10 Cobalt HSS (high speed steel) HSS-Co 1PC 1 2AL10 06698237 22.99 SGD
Shipped after 2018-01-22
0 - -0.03 0 - -0.0.3 45degree 12 12 30 95 12 Cobalt high-speed-steel HSS-Co 1PC 1 2AL12 06698246 28.99 SGD
Shipped after 2018-01-22
0 - -0.03 0 - -0.0.3 45degree 16 16 40 110 16 Cobalt high-speed-steel HSS-Co 1PC 1 2AL16 06698273 41.99 SGD
Shipped after 2018-01-22
0 - -0.03 0 - -0.0.3 45degree 20 20 45 125 20 Cobalt high-speed-steel HSS-Co 1PC 1 2AL20 06698291 59.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products