Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Contact Rubber Seals With Miniature Bearings In Both Sides

4.88 (8)
...see all>
Product Options
ADD TO CART
Material Type Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width B1 (mm) Chamfer Dimension r1 (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Type Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width B1 (mm) Chamfer Dimension r1 (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Highcarbon-chromiumbearingsteel Both sides contact rubber seal type 24000 8 0.3 8 24 3350 1430   1PC 1 628DDU 11094167 3.99 SGD
In stock
High carbon-chromium bearing steel - 32000 5 0.3 5 16 1730 670 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 625DDU 11094133 2.99 SGD
Shipped after 2018-05-07
High carbon-chromium bearing steel - 38000 6 0.3 6 17 2260 835   1PC 1 606DDU 06151451 -
N/A
[x]
High carbon chromium bearing steel Bilateral contact rubber seal 32000 6 0.3 7 19 2340 885   1PC 1 607DDU 11094106 2.99 SGD
In stock
High carbon chromium bearing steel Bilateral contact rubber seal 28000 7 0.3 8 22 3300 1370   1PC 1 608DDU 11094115 1.99 SGD
In stock
High carbon chromium bearing steel Bilateral contact rubber seal 24000 7 0.3 9 24 3350 1430   1PC 1 609DDU 11094124 3.99 SGD
In stock
High carbon chromium bearing steel Bilateral contact rubber seal 30000 6 0.3 6 19 2340 885   1PC 1 626DDU 11094142 1.99 SGD
In stock
High carbon chromium bearing steel Bilateral contact rubber seal 28000 7 0.3 7 22 3300 1370   1PC 1 627DDU 11094151 2.99 SGD
In stock
High carbon chromium bearing steel Bilateral contact rubber seal 22000 8 0.6 9 26 4550 1970   1PC 1 629DDU 11094176 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Used for workpieces
5
From Japan
On 2018-04-02 09:29:04
Anyway, it is rich in size and it helps the degree of freedom in making a product.
This review is about item#11094167.
Kickboard
5
From Japan
On 2016-06-14 15:19:55
The reason for choosing a rubber seal is to change the grease inside. Grease is changing for tuning, vibration is also reduced, and genuine is a good bearing rolling very well as it is not comparable.
This review is about item#11094115.
Slide circular saw bearing exchange
5
From Japan
On 2016-05-04 13:46:07
Any manufacturer was good, but due to detailed finishing error workability (because there is not enough tools), exchange with the existing bearing manufacturer without problems, the rotary sound became quiet (same as buying bearings at the same time) I could not read the existing bearing number, it was good to select according to inner dimensions etc.) · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · ·
This review is about item#11094115.
Used for bearing of mission of Honda's vertical engine "
5
From Japan
On 2015-06-15 21:20:23
It is saved because it is equivalent to genuine products and the price is cheap.
This review is about item#11094115.
Power tool repair
4
From Japan
On 2014-09-21 20:33:52
Good quality.
This review is about item#11094106.
Power tool repair
5
From Japan
On 2014-09-04 20:07:07
It was saved because it was not sold at the local home improvement center. It handles even small parts and it is saved. Quality is good because it is a major manufacturer.
This review is about item#11094115.
It is used for a mini conveyor roller.
5
From Japan
On 2014-03-10 20:47:30
It is easy to use because it will arrive quickly after ordering.
This review is about item#11094115.
As maintenance parts of factory equipment
5
From Japan
On 2013-11-14 15:37:06
Famous Japanese manufacturers, relieved for important parts. The price is cheap and consumable maintenance parts are saved.
This review is about item#11094115.

Related Products