Buy more than* S$200* and get FREE SHIPPING

Miniature Bearing Both Sides Contactless Rubber Seal

4.87 (31)
...see all>
Product Options
ADD TO CART
Width B1 (mm) Chamfer Dimension r1 (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material Reference Mass (g) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B1 (mm) Chamfer Dimension r1 (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material Reference Mass (g) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 0.3 5 16 1730 670 Highcarbon-chromiumbearingsteel - 36000 1PC 1 625VV 11094212 2.99 SGD
In stock
6 0.3 6 17 2260 835 High carbon chromium bearing steel - 38000 1PC 1 606VV 06151442 2.99 SGD
In stock
6 0.3 7 19 2340 885 High carbon chromium bearing steel - 36000 1PC 1 607VV 11094185 2.99 SGD
In stock
7 0.3 8 22 3300 1370 High carbon chromium bearing steel - 34000 1PC 1 608VV 11094194 2.99 SGD
In stock
7 0.3 9 24 3350 1430 High carbon chromium bearing steel - 32000 1PC 1 609VV 11094203 3.99 SGD
In stock
6 0.3 6 19 2340 885 High carbon chromium bearing steel - 32000 1PC 1 626VV 11094221 2.99 SGD
In stock
7 0.3 7 22 3300 1370 High carbon chromium bearing steel - 30000 1PC 1 627VV 11094237 2.99 SGD
In stock
8 0.3 8 24 3350 1430 High carbon chromium bearing steel - 28000 1PC 1 628VV 11094246 3.99 SGD
In stock
8 0.6 9 26 4550 1970 High carbon chromium bearing steel - 28000 1PC 1 629VV 11094255 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.87
31 Customer Reviews
The reviews are automatic translation.
Skateboard bearing exchange
5
From Japan
On 2018-04-16 17:57:49
Clearly this product is enough, we recommend that you exchange this quality earlier if this quality at this price
This review is about item#11094194.
Skateboard · Bearing exchange
5
From Japan
On 2018-02-12 09:38:57
Although it is not yet installed, I bought it at the same time as a monotalous product. In the future, use is going to progress, such as durability. It is saved because it is cheaper than the skateboard product. Bearings are made in Japan or made in Germany the best!
This review is about item#11094194.
For operation of equipment
5
From Japan
On 2017-11-14 14:47:56
It can be used for overworking parts that need to be replaced immediately. It is very helpful because it is high precision and the price is cheap.
This review is about item#11094185.
Bicycle bearings
5
From Japan
On 2017-10-18 16:26:31
I was consulted on changing the bearing of the bicycle, but it was saved because there was handling at the monotalou. Parts that are not needed in large quantities are also sorted out for selling and are very appreciated.
This review is about item#11094194.
Repair of power tool
5
From Japan
On 2017-09-17 10:13:57
We are purchasing at the monotalou by closing the hardware store. After that, since electric power tools, air tools, etc. take time and money when they are sent for repair, we will repair them by ourselves. It is saved if there are many supplies of repair parts. It is especially a nailing machine.
This review is about item#11094194.
It is perfect for skateboarding.
4
From Japan
On 2017-06-24 14:38:55
I think that it is somewhat inferior to ninja and bones, but because it does not use such severe usage, it is enough for myself. Of course I will continue to purchase ripi.
This review is about item#11094194.
I am using it for skateboard.
5
From Japan
On 2017-06-24 11:48:58
The product of this kind is the first made in Japan.
This review is about item#11094194.
Attach to the strider
5
From Japan
On 2017-06-07 16:18:27
I used it for about a year and a half and the rotation of the wheel was dull, so I replaced the bearings of the front wheel and the rear wheel with this product. Even if it compares with those who recently purchased, it is turning around and it is turning around becoming the feeling that it is turning forever. It is easy to install, so the price is also conscientious, so I recommend it.
This review is about item#11094194.
Replacement of motor bearings
5
From Japan
On 2017-03-20 09:09:54
How about attaching petrolatum etc. for smooth insertion at the time of bearing replacement?
This review is about item#11094194.
Machine bearings exchange
5
From Japan
On 2017-02-22 15:55:50
I was extremely saved because as soon as I asked the tool dealers to deliver the very delivery time it would be delivered
This review is about item#11094194.

Related Products