Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single-Row Deep Groove Ball Bearing Ddu 6000 Series, Both-Sides Contact Rubber Seal Type

4.86 (36)
...see all>
Product Options
ADD TO CART
Type Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Coefficient Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Coefficient Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50000[5050] 58000[5950] 15.6 90 2800 (grease lubrication) 1.5(min) 24 140 High carbon-chromium bearing steel 1PC 1 6018DDU 07019634 61.99 SGD
In stock
- 15200[1550] 20900[2140] 15.3 45 5300 (grease lubrication) 1(min) - 75 High carbon-chromium bearing steel 1PC 1 6009DDU 06954053 13.99 SGD
In stock
- 33500[3400] 39500[4050] 15.8 75 3400 (grease lubrication) 1.1(min) 20 115 High carbon-chromium bearing steel 1PC 1 6015DDU 07019607 37.99 SGD
In stock
- 54000[5500] 60500[6150] 15.8 95 2600 (grease lubrication) 1.5(min) 24 145 High carbon-chromium bearing steel 1PC 1 6019DDU 07019643 71.99 SGD
In stock
- 73000[7450] 85000[8650] 15.5 110 2200 (grease lubrication) 2(min) 28 170 High carbon-chromium bearing steel 1PC 1 6022DDU 33000405 159.99 SGD
In stock
- 31000[3150] 38200[3900] 15.6 70 3600 (grease lubrication) 1.1(min) 20 110 High carbon-chromium bearing steel 1PC 1 6014DDU 07019591 32.99 SGD
In stock
- 40000[4050] 47500[4850] 15.6 80 3200 (grease lubrication) 1.1(min) 22 125 High carbon-chromium bearing steel 1PC 1 6016DDU 07019616 44.99 SGD
In stock
- 135000[13800] 137000[13900] 15.9 160 1600 (grease lubrication) 2.1(min) 38 240 High carbon-chromium bearing steel 1PC 1 6032DDU 33000527 389.99 SGD
In stock
- 54000[5550] 60000[6150] 15.9 100 2600 (grease lubrication) 1.5(min) 24 150 High carbon-chromium bearing steel 1PC 1 6020DDU 07019652 97.99 SGD
In stock
- - - - 22 - - 12 44 - 1pc 1 60/22DDU 18765215 9.99 SGD
In stock
- 25200[2570] 30500[3100] 15.8 65 4000 (grease lubrication) 1.1(min) - 100 High carbon-chromium bearing steel 1PC 1 6013DDU 07019582 28.99 SGD
In stock
- 43000[4400] 49500[5050] 15.8 85 3000 (grease lubrication) 1.1(min) 22 130 High carbon-chromium bearing steel 1PC 1 6017DDU 07019625 53.99 SGD
In stock
- - - - 28 - - 12 52 - 1pc 1 60/28DDU 18765224 10.99 SGD
In stock
Double-sided contact rubber seal type 1970[201] 4550[465] 12.4 10 22000 (grease lubrication) 0.3 (Minimum) 8 26 High carbon chromium bearing steel 1PC 1 6000DDU 06953965 3.99 SGD
In stock
Double-sided contact rubber seal type 2370[241] 5100[520] 13.0 12 18000 (grease lubrication) 0.3 (min) 8 28 High carbon-chromium bearing steel 1PC 1 6001DDU 06953974 3.99 SGD
In stock
Double-sided contact rubber seal type 2830[289] 5600[570] 13.9 15 15000 (grease lubrication) 0.3 (Minimum) 9 32 High carbon chromium bearing steel 1PC 1 6002DDU 06953983 4.99 SGD
In stock
Double-sided contact rubber seal type 3250[330] 6000[610] 14.4 17 13000 (grease lubrication) 0.3 (min) 10 35 High carbon-chromium bearing steel 1PC 1 6003DDU 06953992 4.99 SGD
In stock
Double-sided contact rubber seal type 5000[510] 9400[955] 13.8 20 11000 (grease lubrication) 0.6 (Minimum) 12 42 High carbon chromium bearing steel 1PC 1 6004DDU 06954001 4.99 SGD
In stock
Double-sided contact rubber seal type 5850[595] 10100[1030] 14.5 25 9500 (grease lubrication) 0.6 (min) 12 47 High carbon-chromium bearing steel 1PC 1 6005DDU 06954017 5.99 SGD
In stock
Double-sided contact rubber seal type 8300[845] 13200[1350] 14.7 30 8000 (grease lubrication) 1 (Minimum) 13 55 High carbon chromium bearing steel 1PC 1 6006DDU 06954026 6.99 SGD
In stock
Double-sided contact rubber seal type 10300[1050] 16000[1630] 14.8 35 6700 (grease lubrication) 1 (min) 14 62 High carbon-chromium bearing steel 1PC 1 6007DDU 06954035 8.99 SGD
In stock
Double-sided contact rubber seal type 11500[1180] 16800[1710] 15.3 40 6000 (grease lubrication) 1 (Minimum) 15 68 High carbon chromium bearing steel 1PC 1 6008DDU 06954044 10.99 SGD
In stock
Double-sided contact rubber seal type 16600[1700] 21800[2220] 15.6 50 4800 (grease lubrication) 1 (Minimum) 16 80 High carbon chromium bearing steel 1PC 1 6010DDU 06954062 17.99 SGD
In stock
Double-sided contact rubber seal type 21200[2170] 28300[2880] 15.3 55 4500 (grease lubrication) 1.1 (min) 18 90 High carbon-chromium bearing steel 1PC 1 6011DDU 06954071 22.99 SGD
In stock
Double-sided contact rubber seal type 23200[2370] 29500[3000] 15.6 60 4000 (grease lubrication) 1.1 (Minimum) 18 95 High carbon chromium bearing steel 1PC 1 6012DDU 06954087 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
36 Customer Reviews
The reviews are automatic translation.
Bicycle wheel bearings
5
From Japan
On 2018-05-22 00:42:53
Genuine is an open type and a one side shield type, and the off-road vehicle has a poor sealing power and the price is high. Both-side contact rubber seal type has a slight increase in resistance, but it is not problematic in motorcycles. Trusted brand NSK made a purchase at a cheap price and satisfied.
This review is about item#06954001.
Car maintenance
4
From Japan
On 2018-04-22 17:43:10
Although it is not a genuine product, we have to do maintenance according to the customer, so it is important to be fine now but is it easy for Judder to go out?
This review is about item#6953965.
When car maintenance
4
From Japan
On 2018-03-13 10:46:27
I tried using it because it is reasonably priced. I do not know how long the lifespan is, but it is in good condition at present.
This review is about item#6953992.
Hitachi Full Automatic Washing Machine Center Bearing
5
From Japan
On 2018-01-04 17:24:37
JIS standard product, as a matter of fact there is no problem in use. Satisfied
This review is about item#6954044.
Farm equipment
5
From Japan
On 2017-11-05 15:16:36
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#6954001.
Parts exchange of agricultural machinery
5
From Japan
On 2017-09-14 22:40:43
Early, I was surprised at mailing. I was relieved to be packed tightly
This review is about item#6953992.
Machine repair
5
From Japan
On 2017-07-19 19:19:56
I used it to exchange NSK bearings. It is also the same manufacturer and can be used with confidence.
This review is about item#6953974.
Bearing exchange of offset roller printing machine rubber roller
5
From Japan
On 2017-05-25 13:47:28
Until now, it was left to the merchant, but I exchanged myself for cost reduction. Just ordering the same model number with a monotaroe resulted in considerable cost reduction. Thank you very much.
This review is about item#6953974.
Repair
5
From Japan
On 2017-05-19 19:19:12
I am satisfied that the item as ordered arrives. However, putting one small bearing in a small box, excessive packaging feels sorry for those who transport it.
This review is about item#6953983.
Double Action Thunder Bearing
5
From Japan
On 2017-04-01 07:30:59
Double action Thunder used when exchanging bearings, COSPA best!
This review is about item#06953974.

Related Products