Buy more than* S$200* and get FREE SHIPPING

Pressure Switch

4.86 (14)
Ambient Temperature (Degree C)
5 to 60
Fluid
Air
Switch
Microswitch
Weight (kg)
0.5
...see all>
Product Options
ADD TO CART
Contact Specification Pressure Resistance (MPa) Set Pressure (MPa) Working Pressure (MPa) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Specification Pressure Resistance (MPa) Set Pressure (MPa) Working Pressure (MPa) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1c point of contact 1 0.03 to 0.3 0 to 0.8 G3/8 138-4643 1PC 1 BN1213-10 02105713 61.99 SGD
In stock
1c contact point 1 0.1 to 0.8 0 to 0.8 G3/8 138-4651 1PC 1 BN1218-10 02105722 69.99 SGD
In stock
1c contact point 3 0.5 to 2.0 0 to 2.0 R3/8 138-4660 1PC 1 BN1252-10 02105731 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
When compressor maintenance
5
From Japan
On 2017-10-17 14:34:48
It is a very easy-to-use item. Operation is smooth, installation is easy.
This review is about item#2105713.
Using nailing machine at construction site
5
From Japan
On 2016-07-21 20:45:55
Replacing the Max pressure switch is used without any problem.
This review is about item#02105722.
Exchange of air compressor pressure switch
5
From Japan
On 2016-07-10 20:55:41
I set the set pressure according to the scale. It was accurate at the same scale position as the indication value of the pressure gauge. The operation is good.
This review is about item#02105722.
Repair of old babicon
5
From Japan
On 2016-05-02 11:24:59
Before buying another person's review (below) - Stop when the set pressure comes down Stop from that pressure even a little descent There is no width between the start of watching - I was worried but actually no hindrances. I used it for replacing the pressure SW of the old Hitachi Babicon with good indicator of pressure set value.
This review is about item#02105713.
A piece of vacuum distillation.
5
From Japan
On 2016-03-10 15:01:43
Accuracy is still uncertain but good.
This review is about item#02105713.
Compressor power supply automation
5
From Japan
On 2015-10-13 20:32:43
Electricity saving, economical, because the motor has been running around until now because the power will be turned off automatically.
This review is about item#02105722.
Mounting on compressor
5
From Japan
On 2015-09-14 21:14:45
Once turned on the power automatically turned on and off with stable pressure and became power saving.
This review is about item#02105722.
For compressor pressure switch replacement
3
From Japan
On 2014-12-31 18:20:42
Stop when it reaches the set pressure Stop from that pressure even if it falls even slightly There is no width between the start Whether the width can be adjusted will be expensive This is enough if used only occasionally.
This review is about item#02105722.
Updated air compressor pressure six switch
5
From Japan
On 2014-10-28 20:39:01
It was as planned.
This review is about item#02105722.
For compressor starting and stopping
5
From Japan
On 2014-09-19 23:19:03
Start and stop Better if you can adjust the pressure difference. Others are satisfied.
This review is about item#02105722.

Related Products