Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Heater Weight (g) Heater Type Solder Iron Point Dimensions (mm) Power Consumption (W) Power Cord Plug Continuous Opreration Time (hours) Soldering Iron (suitable to W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heater Weight (g) Heater Type Solder Iron Point Dimensions (mm) Power Consumption (W) Power Cord Plug Continuous Opreration Time (hours) Soldering Iron (suitable to W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nichrome heater 322 (code removal) - Phi8 100 2-core rubber cord Flat plug About 2 (single filling) About 20 -80 1PC 1 N0.589 02210451 74.81 SGD
In stock
- - - phi4 30 - - - - 1pc 1 N0.582 02210415 76.60 SGD
In stock
Nichrome heater 290 (code except) Nichrome heater phi6 60 2-core rubber cord Flat plug (Filling of one) about 2 About 20-80 1PC 1 N0.585 02210433 72.22 SGD
In stock
Nichrome heater 380 (code except) - phi10 150 2-core rubber cord Flat plug (Filling of one) about 2 About 20-80 1PC 1 N0.592 02210467 77.39 SGD
In stock
Nichrome heater 266 (code except) - phi4 40 2-core rubber cord Flat plug (Filling of one) about 2 About 20-80 1PC 1 N0.583 02210424 69.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Soldering
4
From Japan
On 2016-12-28 17:03:30
There are times when even hold the levers come out of the solder is somewhat dissatisfied.
This review is about item#2210467.
Solder work
3
From Japan
On 2016-03-05 17:11:24
Collapse had been previously used, was purchased in Monotarou.
This review is about item#02210433.

Related Products