Buy more than* S$200* and get FREE SHIPPING

Heat Gun Standard, 880B

3.33 (3)
Wind Speed (m/min)
330
Air Capacity (m3/min)
0.18
Dimensions (Width W x Height H x Depth D) (mm)
245x185x70
Maximum Temperature (degreeC)
400
Power Consumption (W)
880
Weight (g)
550
Type
Main body
TRUSCO Part Number
129-5187
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 880B 06650016 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
PVC welding
4
From Japan
On 2016-02-19 01:32:08
I am regularly using it for a little welding. Usability is good. It is best if the heater life is a little longer.
This review is about item#06650016.
Film construction Extension tube etc.
3
From Japan
On 2014-04-04 11:38:11
Especially there are problems. I'm glad if I could set the temperature, but it was this product number because it was a cheap one even with a white light product. It is not possible, it is imperative.
This review is about item#06650016.
Shrink compression
3
From Japan
On 2013-02-07 13:10:55
It is nearly 9,000 yen in this product, there is no written guarantee, there is no instruction, it is a crying thing feeling.
This review is about item#06650016.

Related Products