Buy more than* S$200* and get FREE SHIPPING

Heat Gun Standard, 881

5.00 (5)
Wind Speed (m/min)
360
Air Capacity (m3/min)
0.2
Dimensions (Width W x Height H x Depth D) (mm)
245x185x70
Maximum Temperature (degreeC)
450
Power Consumption (W)
1000
Weight (g)
550
Type
Main body
TRUSCO Part Number
129-5195
Application
For heating shrink tubing and shrink film. Bending and welding of PVC pipe. Sticker, seal, and packing tape to peel.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 881 06650025 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
The expansion and contraction of the shrink film
5
From Japan
On 2017-01-27 16:09:46
Because it uses the same ones from the previous, but there is no problem in use. The price is cheap was good.
This review is about item#6650025.
Cutting sheet construction
5
From Japan
On 2016-11-17 09:46:50
No problem even if the continuous use, was able to satisfy the amount of heat, the wind amount of both.
This review is about item#6650025.
The molding of the car film
5
From Japan
On 2016-04-26 21:31:34
This is a lot for decades. Wind amount of heat is also the best! Consumables of the heater can also be exchanged.
This review is about item#06650025.
It is for terminal processing of the wire.
5
From Japan
On 2016-04-13 19:39:58
I would like better than conventional products, but it was broken and Gadobisu is tightened in the resin. Price will also feel like a high, it may be a little more low-cost?
This review is about item#06650025.
Processing of bubble
5
From Japan
On 2014-07-12 13:24:37
Delivery at an early procedure also was faster
This review is about item#06650025.

Related Products