Buy more than* S$200* and get FREE SHIPPING

Heat Gun High Wind Speed Type No.883-13

4.60 (15)
Wind Speed (m/min)
1250
Air Capacity (m3/min)
0.2
Dimensions (Width W x Height H x Depth D) (mm)
260x190x75
Maximum Temperature (degreeC)
500
Power Consumption (W)
1000
Weight (g)
750
Type
Body
Description 2
Paint, spot dry paint putty. Heating to shrink tubing, shrink film.
TRUSCO Part Number
242-6412
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.883-13 06650043 129.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Concrete drying
1
From Japan
On 2017-03-23 18:44:27
Although it is written as a high wind speed type, the hair dryer is better yet.
This review is about item#6650043.
Drying of tanks and cleaning parts etc.
5
From Japan
On 2016-12-06 15:42:10
I used it for seven years and replaced it this year. It lasts long and is safe.
This review is about item#6650043.
Various uses
5
From Japan
On 2016-04-22 18:23:06
I am using it without problems. Water repellent processing rain gear etc
This review is about item#06650043.
Extend the dynoch sheet
5
From Japan
On 2016-04-15 17:30:00
It was easy to use, unchanged from what I used before!
This review is about item#06650043.
Heat shrinkable tube such as harness
5
From Japan
On 2016-03-07 19:24:29
Using this high wind speed type is a wonderful wind power that you do not mind using other things
This review is about item#06650043.
Desorption of bearing (warming of foil)
5
From Japan
On 2015-11-27 14:37:49
The wind volume is also strong and easy to use, but if possible display is helpful if possible.
This review is about item#06650043.
Sheet metal putty drying and bumper - deformation repair
4
From Japan
On 2015-07-15 17:14:48
I bought a heater gun of the last time (MHG 1500 in January 5, 2015/01) but the warm wind was broken in the beginning of this month and I bought it I bought this item I hope you are using it before and last long
This review is about item#06650043.
Pipe bending etc.
5
From Japan
On 2015-04-16 19:56:29
Until now I burned using a torch, but it is useful for bending PVC pipes and other plastic products.
Bending of PVC pipe, installation of Teflon tube, etc.
5
From Japan
On 2015-04-15 21:31:32
1000 w can be used at high temperature. Previously I used a torch, but I can bend without burning.
This review is about item#06650043.
Iloilo
5
From Japan
On 2015-04-12 20:42:53
I use it for warming Teflon pipe, bending PVC pipe, etc., but it warms up quickly. Even though it consumes 1000 w, you can work with hot wind. It is OK.
This review is about item#06650043.

Related Products