Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Plug-in Angle (mm [inch]) Weight (kg) Number of Items 2014 TRUSCO Published Page TRUSCO Part Number Box Dimension (mm) Number of Set Items Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug-in Angle (mm [inch]) Weight (kg) Number of Items 2014 TRUSCO Published Page TRUSCO Part Number Box Dimension (mm) Number of Set Items Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 [1/2] 2.4 - 2-0054 116-5747 - 13 1Set(13PCSet) 1 800M 02362315 -
Discontinued
[x]
9.5 [3/8] 3.8 - 2-0052 116-5526 - 21 1Set(21PCSet) 1 1500M 02175521 -
Discontinued
[x]
9.5 [3/8] 1.5 17 (SEO socket _ 13 / handle _ 4) 2-0053 116-5496 - 17 1Set(17PCSet) 1 1560M 02175546 -
Discontinued
[x]
9.5 [3/8] 2.85 - 2-0053 116-5488 - 25 1Set(25PCSet) 1 1550M 02175537 -
Discontinued
[x]
6.35 [1/4] 0.75 - 2-0052 116-5178 - 12 1Set(12PCSet) 1 1850M 02175582 -
Discontinued
[x]
12.7 [1/2] 6.2 - 2-0054 116-1750 - 34 1Set(34PCSet) 1 170M 02175363 -
Discontinued
[x]
12.7 [1/2] 4 - - - - 17 1Set(17PCSet) 1 713M 02175485 -
Discontinued
[x]
12.7 [1/2] 5.5 - - - Width depth 415x 180x 54 Height 26 1Set(26PCSet) 1 160M 02175354 -
Discontinued
[x]
19.0 [3/4] 11.8 - 2-0055 116-2390 - 12 1Set(12PCSet) 1 200M 02175372 -
Discontinued
[x]
12.7 [1/2] 3.6 - 2-0054 116-5763 - 17 1Set(17PCSet) 1 760M 02175634 -
Discontinued
[x]
12.7 [1/2] 4.5 - 2-0054 116-4422 - 20 1Set(20PCSet) 1 260M 02175451 -
Discontinued
[x]
12.7 [1/2] 4.5 - - 116-1733 Width 342x depth 117x height 52 17 1Set(17PCSet) 1 770M 02175494 -
Discontinued
[x]
9.5 [3/8] 1.6 - - 116-5518 Width 318x depth 88x height 48 17 1Set(17PCSet) 1 1570M 02175564 -
Discontinued
[x]
12.7 [1/2] 3.5 - - 116-5771 Width 342x depth 117x height 52 18 1Set(18PCSet) 1 750M 02175616 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing
5
From Japan
On 2014-08-12 16:37:01
No problem
This review is about item#02175616.

Related Products