Buy more than* S$200* and get FREE SHIPPING

Socket Adapter For Charge Type Electromotive Drill

4.57 (14)
Caution
Tool for battery-charging only. It can not be used in Impact wrench, vibrating drill There is an abnormality of cracking, being lacking, wearing and becoming deformed etc, please do not use. Please be sure to wear safety goggles when working
...see all
Product Options
ADD TO CART
Opposite Side Dimension S (mm) Dimensions D (mm) Dimensions L (mm) Weight (g) Dimensions (Depth D x Length L)(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension S (mm) Dimensions D (mm) Dimensions L (mm) Weight (g) Dimensions (Depth D x Length L)(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 10.0 45 15 10.0x45 323-1054 1PC 1 2BSA-08 06340415 8.31 SGD
In stock
9.5 12.5 50 23 - 323-1062 1PC 1 2BSA-12 06340424 10.72 SGD
In stock
12.7 16.5 55 40 - 323-1071 1PC 1 2BSA-16 06340433 12.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Farm equipment disassembly
5
From Japan
On 2014-09-30 22:57:56
It is firm commodity. Unbreakable.
This review is about item#06340424.
Bike maintenance
5
From Japan
On 2014-08-06 14:21:26
Was using those of another manufacturer until now, but I tried to buy in the trial because the break well. Than those that had been previously used, it is breaking hard and durable.
This review is about item#06340424.
Screw tightening operation
1
From Japan
On 2014-05-17 13:19:31
Come missing when stabbed in the electric tool side, well see if the constricted portion is shallow caught the item was found to be weak. I want to improve.
This review is about item#06340433.
Komei in the steel assembly work impact reamer
5
From Japan
On 2014-03-30 03:36:21
This is strong! ! !
This review is about item#06340433.
As an adapter to be used in the electric impact
5
From Japan
On 2014-01-06 13:10:09
I was terribly tried to use to mount the wheel to the car in about two months electric impact, but could be used without problems. I think that it is pretty tough.
This review is about item#06340433.
Tightening of the bolt (M12)
5
From Japan
On 2013-09-11 20:21:04
Lack of play when combined with the socket of KTC was I think the accuracy of expected. Is worth of consideration are those looking for items of the same kind.
This review is about item#06340424.
Bolting
5
From Japan
On 2013-07-25 02:16:33
Indeed there is a sense of trust, different from the cheap. Detachable even if there is moderation, work will be fun. Even wearing the TONE of the socket there is some backlash. This is ... whether not be helped on the structure.
This review is about item#06340415.
Socket conversion at the time of tightening
4
From Japan
On 2013-06-05 14:37:42
Commodity itself is a strong, but often the plastic portion of the package (especially where hits a square portion of the socket) is cracked, previously there is also that the goods had jumped out from the package, was asked to be returned or exchanged. I think then, but packing state at the time of shipping is well now is, still because there is a thing that is cracked, and he package is too weak. Commodity body is also no problem, be feeling that "somehow I wonder" and also that the package crack arrives.
This review is about item#06340424.
Tightening of the bolts
5
From Japan
On 2013-03-08 20:30:27
It is firm commodity. Unbreakable.
This review is about item#06340433.
Indeed TONE!
5
From Japan
On 2012-10-27 21:18:13
Again different quality. Black is, but ... feeling of luxury It is also often ... that disappears or presence in the tool box.
This review is about item#06340424.

Related Products