Buy more than* S$200* and get FREE SHIPPING

Spark Plug Socket,6 Points with magnet

4.46 (13)
Dimension W (mm)
17
Dimension D2 (mm)
18.5
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimension L1 (mm)
6.5
Dimensions L (mm)
64
Type
Socket adapter
...see all>
Product Options
ADD TO CART
Purpose TRUSCO Part Number Dimension D1 (mm) Dimension S (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose TRUSCO Part Number Dimension D1 (mm) Dimension S (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Automotive special tools - 25 19 14 1PC 1 3P19S 39502197 23.99 SGD
In stock
- 369-5310 18.5 14 13 1PC 1 3P-14S 39502181 20.99 SGD
In stock
- - 26.5 20.8 14 1PC 1 3P-20.8S 02176194 26.99 SGD
In stock
- - 20 16 13 1PC 1 3P-16S 02176176 20.99 SGD
In stock
- - 23.5 18 13 1PC 1 3P-18S 02176185 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
The hand wrench plug wrench does not match Mitsubishi minicabb why, and various purchase and purchase.
5
From Japan
On 2017-12-27 09:14:35
Although it looks almost the same as usual it is very satisfying to use properly for minicabs.
This review is about item#2176176.
Motorcycle plug change
5
From Japan
On 2016-10-15 00:25:02
It is used for D type plug. It was a very good thing that the constricted part could loosen without interfering exactly with the engine.
This review is about item#02176185.
Plug replacement
1
From Japan
On 2016-08-09 18:16:53
I bought 16 mm and the magnet went off. It was attached with an adhesive, but the magnet is weak as the magnet is weak and it drops the plug. It is not cheap, so I want you to be firm.
This review is about item#2176176.
Motorcycle maintenance
5
From Japan
On 2016-03-07 16:46:42
I think whether you like rubbers rather than magnets personally. I think there is a liking.
This review is about item#02176194.
Normally as a replacement tool.
5
From Japan
On 2016-02-27 12:41:48
Surface treatment and fine detailing precision are good, and there is nothing dissatisfied. Those who are considering buying a plug socket do not feel dissatisfied if you buy "thin walled magnet attachment". Also, although I always think, if you ask for "B" or "D" aside for the dimensions, I will not get lost when changing the plug ....
This review is about item#02176185.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:50:49
no problem
This review is about item#39502181.
Plug detachment
5
From Japan
On 2015-09-11 19:44:42
19 mm plug socket is not readily available. Plug for mower of Maruyama Manufacturing Co., Ltd. How nice.
This review is about item#39502197.
Exchange yourself
5
From Japan
On 2015-01-26 21:12:48
Mitsubishi EK Wagon etc. used for spark plug replacement etc. Even if the outline is thin, it is rugged and can be used with confidence. The plug of the EK wagon was deeply optional, so I wanted you to introduce it at the same time if there are extension bars.
This review is about item#02176176.
Replacement of spark plug
5
From Japan
On 2014-09-21 18:49:55
Magnet is also powerful and it grabs properly
This review is about item#02176176.
Motorcycle maintenance
5
From Japan
On 2014-07-18 13:13:14
I casually stop and I firmly stick the magnets.
This review is about item#02176176.

Related Products