Buy more than* S$200* and get FREE SHIPPING

Socket (hexagonal)

4.38 (8)
Plug-in Angle (mm [inch])
9.5 [3/8]
...see all>
Product Options
ADD TO CART
Overall Length (mm) Application 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Opposite Side Dimension(mm) Type Plug Angle (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Application 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Opposite Side Dimension(mm) Type Plug Angle (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- For hand tools - 22 23.5 30 14 18 33 100 - Socket (hex) - - 1PC 1 3S-22 02176483 7.85 SGD
In stock
- For hand tools - 15 18 21 10 11 29 50 - Socket (hex) - - 1PC 1 3S-15 02176361 6.54 SGD
In stock
- For hand tools 2-0076 11 17.0 15.7 8.0 9.0 26.0 30 - - - 122-2911 1PC 1 3S-11 02176282 6.07 SGD
In stock
- For hand tools 2-0076 9 17.0 13.2 6.0 7.0 26.0 25 - - - 122-2791 1PC 1 3S-09 02176246 6.07 SGD
In stock
- For hand tools 2-0076 18 21.0 24.5 12.0 15.0 32.0 70 - - - 122-3305 1PC 1 3S-18 02176422 6.78 SGD
In stock
- For hand tools 2-0076 24 25.5 32.0 15.0 20.0 34.0 110 - - - 122-3500 1PC 1 3S-24 02176501 8.34 SGD
In stock
- For hand tools 2-0076 5.5 17.0 8.8 4.0 4.0 26.0 20 - - - 361-6525 1PC 1 3S-5.5 02176526 5.64 SGD
In stock
- For hand tools 2-0076 21 22.5 28 13 18 32 95 - Socket (hexagonal) - 122-3402 1PC 1 3S-21 02176465 7.56 SGD
In stock
32 - - 20.0 - - - - 32.0 85 20.0 - 9.5 369-5395 1pc 1 3S-20 39501147 8.10 SGD
In stock
33 - - 23.0 - - - - 33.0 100 23.0 - 9.5 369-5409 1pc 1 3S-23 39501156 8.83 SGD
In stock
- For hand tools - 14 18.0 19.5 9.0 11.0 27.0 45 - Socket (hexagon) - 122-3097 1PC 1 3S-14 02176343 6.12 SGD
In stock
- For hand tools - 6 17.0 9.3 5.0 4.5 26.0 20 - Socket (hexagon) - 122-2619 1PC 1 3S-06 02176203 5.64 SGD
In stock
- For hand tools - 16 19.0 22.0 10.0 14.0 29.0 50 - Socket (hexagonal) - 122-3208 1PC 1 3S-16 02176386 6.54 SGD
In stock
- For hand tools - 7 17.0 10.7 5.0 5.0 26.0 20 - Socket (hexagon) - 122-2678 1PC 1 3S-07 02176212 5.69 SGD
In stock
- For hand tools - 12 18.0 17.0 8.0 10.0 26.0 35 - Socket (hexagon) - 122-2970 1PC 1 3S-12 02176307 6.12 SGD
In stock
- For hand tools - 17 21.0 23.0 11.0 14.0 30.0 70 - Socket (hexagonal) - 122-3259 1PC 1 3S-17 02176404 6.63 SGD
In stock
- For hand tools - 10 17.0 14.7 7.0 8.0 26.0 30 - Socket (hexagonal) - 122-2856 1PC 1 3S-10 02176264 6.07 SGD
In stock
- For hand tools - 19 21.0 26.0 13.0 16.0 32.0 75 - Socket (hexagon) - 122-3356 1PC 1 3S-19 02176447 6.84 SGD
In stock
- For hand tools - 8 17.0 11.7 6.0 7.0 26.0 20 - Socket (hexagon) - 122-2732 1PC 1 3S-08 02176221 5.93 SGD
In stock
- For hand tools - 13 18.0 18.5 9.0 10.0 27.0 35 - Socket (hexagonal) - 122-3038 1PC 1 3S-13 02176325 6.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Maintenance of cars, bikes
5
From Japan
On 2017-08-20 00:12:08
It has been 3 years since I unified all the 9.5 mm sockets made by TONE, but bolt licked has never been bolt that once had a corner taken off by using a cheap 12-sided socket in reverse Since it was able to loosen it because it is a contact, it has a high degree of accuracy. Moreover, in order to loosen the bolt firmly attached to durability many times, even if using a 400 mm spinner handle with exceptional force it will not peel off any trouble at all and can be used with confidence. Although the appearance and the brand's name recognition are inferior to those of other manufacturers, both in terms of accuracy and durability, domestic manufacturers domestically produced sockets are the most cost-effective and extremely cost-effective products.
This review is about item#02176282.
socket
3
From Japan
On 2017-03-24 18:08:16
There is no problem. Also purchase if necessary
This review is about item#2176386.
Car maintenance
3
From Japan
On 2015-12-14 01:59:54
No problem.
This review is about item#02176343.
It also enters a gap even for automobile maintenance
4
From Japan
On 2015-07-26 21:12:23
It also makes it easy to use because it also enters the gap. Although it can not be said from me that it is definitely thin because the meat will be thin and thick throughout the circulating socket or size.
This review is about item#02176404.
Car maintenance
5
From Japan
On 2015-04-20 20:39:17
It is quite easy to use
This review is about item#02176264.
Motorcycle maintenance
5
From Japan
On 2015-01-14 18:09:57
The sense of peace of mind of six horns is enormous. Because there are many old cars, hexagon is the best for nuts etc
This review is about item#02176483.
Additional purchase
5
From Japan
On 2014-08-27 19:34:36
In the past, 12 mm (hexagon) was purchased because it is made by Tone, so it is safe, because it is different from the set that you do not understand. The former was an unnamed 12 corner, because the mountain slipped, we made it to 6 corners.
This review is about item#02176343.
Disassembling and repairing of alternators, cell motors, other small motors, and repair of general vehicle systems. Especially plug in the impact driver 's bit, + used for tightening screws of screws, bolts.
5
From Japan
On 2014-07-13 17:27:15
Currently I use Tone's socket. This order is spare parts. Probably, handling is good with the same size (length) as before. There is little worry about wear etc. at 9.5 sq, but we prefer 6 angles from 12 corners.
This review is about item#02176221.

Related Products