Buy more than* S$200* and get FREE SHIPPING

Hexagon Socket Wrench Set, Powerfull Type

Number of Set Items
9
Plug-in Angle (mm [inch])
9.5 [3/8]
Weight (kg)
1
Set Contents
Hexagon socket (strong type): 3KH-03, 04, 05, 06, 08, 10, 12 Ratchet handles (hold type): RH30K Extension bar: 305 (75 mm)
TRUSCO Part Number
122-1086
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 KH3072 02180902 159.90 SGD
In stock
ADD TO CART

Related Products