Buy more than* S$200* and get FREE SHIPPING

Short monkey wrench

5.00 (4)
Dimension d (mm)
8
...see all>
Product Options
ADD TO CART
Dimension T (mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 0 - 24 23.5 113 80 310-3901 1PC 1 MWS-24 05246954 28.99 SGD
In stock
13.5 0 - 36 32.0 148 210 310-3919 1PC 1 MWS-36 05246963 40.99 SGD
In stock
16.5 0 - 46 39.4 187 455 327-1749 1PC 1 MWS-46 05246972 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Vehicle and equipment maintenance time
5
From Japan
On 2017-10-03 18:05:02
I am using it when using it in a narrow place at the time of maintenance of vehicles / equipment. Because the grip is easy to grasp, it has a fit in your hands It is very favorite.
This review is about item#5246954.
Removal of faucet nut etc.
5
From Japan
On 2017-05-16 20:19:05
There is no rattling, making is firm and can be used with confidence. It is good that the size can be fully used as 0 to 46 mm. I would like to attach a detachable cover for protecting contacts such as nuts.
This review is about item#5246972.
Used for machine maintenance.
5
From Japan
On 2016-04-27 16:25:47
It was small and good.
This review is about item#05246954.
Repair of housing equipment etc.
5
From Japan
On 2015-12-02 06:23:21
Because it is short, it is suitable for work in a narrow place, it can be gripped vigorously, so you can use hard screws etc with confidence
This review is about item#05246972.

Related Products