Buy more than* S$200* and get FREE SHIPPING

T Type Hexagon Wrench

4.50 (12)
Purpose
Loosening and tightening of a bolt with a hexagon bolt ., Loosening and tightening of a bolt with a hexagon bolt .
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Width Across Flat (mm) Dimensions D (mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Width Across Flat (mm) Dimensions D (mm) Dimension L1 (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14 16 28 220 340 840 T-type (tip angle type) - 1PC 1 THW-14 02178495 45.99 SGD
In stock
2-0492 17 20.0 34 220 340 1310 - 119-7908 1PC 1 THW-17 02178504 56.99 SGD
In stock
- 2.5 9 22 100 150 115 T type (point-angle type) 369-9447 1PC 1 THW-2.5 38850357 15.99 SGD
In stock
- 3 9 25 100 160 120 T type (point-angle type) 119-7827 1PC 1 THW-03 02178425 15.99 SGD
In stock
- 4 9 30 120 200 140 T type (point-angle type) 119-7835 1PC 1 THW-04 02178434 17.99 SGD
In stock
- 5 11 40 160 250 270 T type (point-angle type) 119-7843 1PC 1 THW-05 02178443 18.99 SGD
In stock
- 6 12.7 45 190 300 440 T type (point-angle type) 119-7851 1PC 1 THW-06 02178452 20.99 SGD
In stock
- 8 12.7 45 190 300 450 T type (point-angle type) 119-7860 1PC 1 THW-08 02178461 24.99 SGD
In stock
- 10 12.7 50 190 300 460 T type (point-angle type) 119-7878 1PC 1 THW-10 02178477 28.99 SGD
In stock
- 12 14.0 24 210 320 610 T type (point-angle type) 119-7886 1PC 1 THW-12 02178486 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Maintenance of equipment
4
From Japan
On 2018-01-04 15:08:20
The operability was better than I thought, so I was able to improve efficiency. I only need to fold compactly enough to fit in the tool box.
This review is about item#2178452.
Power supply connection work of welding power supply
5
From Japan
On 2017-05-10 13:00:06
It's easy to work with reasonable length. Power is also included in 12 mm size
This review is about item#2178486.
Machine maintenance
4
From Japan
On 2017-04-18 18:08:13
It is easy to use if the handle is a bit thicker. It is even better if the surface is smooth.
This review is about item#2178434.
Use at work
4
From Japan
On 2016-02-23 17:02:03
I think that it is easier to work a little thinner.
This review is about item#02178443.
Machine maintenance
4
From Japan
On 2015-11-28 15:32:16
It is easy to use
This review is about item#02178461.
Racing cart Maintenance
5
From Japan
On 2014-12-08 13:12:08
It was very good.
This review is about item#02178452.
Fasten the screws
5
From Japan
On 2014-08-28 15:22:04
Parts in the deep part of the machine tool have come off. The hexagonal wrench at hand has not enough length, so I found the item here where I was struggling. I was able to attach parts safely with sufficient length. It was saved because it arrived the next day on shipping the day.
This review is about item#02178425.
Maintenance of the motorcycle
4
From Japan
On 2013-11-17 16:14:58
T type is easy to use ◎
This review is about item#02178461.
Machine maintenance
5
From Japan
On 2013-02-05 12:44:06
I use it with confidence as a standard.
This review is about item#02178461.
Maintenance of motorcycles
5
From Japan
On 2012-11-16 12:36:12
The price is also reasonable and usability is also good. I would like to arrange other sizes.
This review is about item#02178443.

Related Products