Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Handy Type Ph Meter Sk-620Ph

2.50 (2)
Battery Life (continuous use)
20
Pricision (pH)
+/-0.02
Main Part Dimension (mm)
72x182x31.5
...see all>
Product Options
ADD TO CART
Sensor Dimensions (mm) Resolution Capability Measuring Range (pH) Measurment Range (deg C) Power AS ONE Part Number Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sensor Dimensions (mm) Resolution Capability Measuring Range (pH) Measurment Range (deg C) Power AS ONE Part Number Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0.00-14.00 0-50 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SK-620PH 49326612 -
Discontinued
[x]
phi12x135(cord 1m) pH: 0.01, temperature: 0.1 deg C 0.00 - 14.00 0 - 50 9V dry cell 6F22x1 2-5973-01 220 (Including batteries)   1PC 1 No.6400-00 02790304 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Ph measurement of drainage
2
From Japan
On 2011-04-28 22:07:50
Compared with Horiba's expensive, it takes several times to stabilize the measured value, the efficiency is bad.
Confirmation of ph value before and after neutralization treatment of alkaline wastewater
3
From Japan
On 2008-09-11 08:56:51
It is inexpensive.
This review is about item#02790304.

Related Products