Buy more than* S$200* and get FREE SHIPPING

FS Low Viscosity Oil Pump

1.00 (1)
Intake/Discharge Outlet Diameter
20A (3/4 inch)
Mounting Hole Diameter (phi mm)
9
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
126x169x275
Engine Voltage (V)
AC100(50/60Hz)
Engine Output (W)
100
Power Cord (m)
3(0.75mm2)
Mounting Dimensions (mm)
110x40
Maximum Delivery (l/min)
50
Connection Thread
Parallel pipe thread
Total Pumping Height (m)
9
Current (A)
2
Weight (kg)
4
TRUSCO Part Number
114-5011
Accessories
Carbon brush 1 set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FS-100D 05934162 789.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Movement of kerosene
1
From Japan
On 2015-11-12 10:03:37
We deal with all kinds of oil, but the goods of Mr. Kohzo this time are the lowest.
This review is about item#05934162.