Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No-Fuse Breaker Nf-Cs Series, Economic Goods

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame (AF)
30
Form Name
NF30-CS
External Dimensions ca (mm)
67
External Dimensions c(mm)
52
External Dimensions b (mm)
96
Standard Surrouunding Temperature (degree c)
40
Rated Breaking Capacity (kA)
AC460V:1.5/AC220V:2.5(JIS C8370)
Connection Method
Surface type: For pressure terminals
Rated Insulation Voltage (V)
500
Standard
Electrical Appliance Type Approval
...see all>
Product Options
ADD TO CART
Weight (kg) Overcurrent Tripping Operation External Dimensions a (mm) Rated Current (A) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Overcurrent Tripping Operation External Dimensions a (mm) Rated Current (A) Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.25 Fully electromagnetic 45 5 2P 1PC 1 NF30-CS 2P 5A WW 06880115 28.99 SGD
In stock
0.35 Fully electromagnetic 67.5 3 3P 1PC 1 NF30-CS 3P 3A WW 06880167 40.99 SGD
In stock
0.25 Fully electromagnetic 45 10 2P 1PC 1 NF30-CS 2P 10A WW 06880124 28.99 SGD
In stock
0.35 Fully electromagnetic 67.5 5 3P 1PC 1 NF30-CS 3P 5A WW 06880176 40.99 SGD
In stock
0.35 Full electromagnetic 67.5 10 3P 1PC 1 NF30-CS 3P 10A WW 05789743 40.99 SGD
In stock
0.25 Fully electromagnetic 45 15 2P 1PC 1 NF30-CS 2P 15A WW 06880133 28.99 SGD
In stock
0.25 Fully electromagnetic 45 20 2P 1PC 1 NF30-CS 2P 20A WW 06880142 28.99 SGD
In stock
0.35 Fully electromagnetic 67.5 15 3P 1PC 1 NF30-CS 3P 15A WW 06880185 40.99 SGD
In stock
0.25 Fully electromagnetic 45 30 2P 1PC 1 NF30-CS 2P 30A WW 06880151 28.99 SGD
In stock
0.35 Fully electromagnetic 67.5 20 3P 1PC 1 NF30-CS 3P 20A WW 06880194 40.99 SGD
In stock
0.35 Full electromagnetic 67.5 30 3P 1PC 1 NF30-CS 3P 30A WW 05622951 40.99 SGD
In stock
0.25 Perfect electromagnetism 45 3 2P 1PC 1 NF30-CS 2P 3A WW 32641253 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Inverter power switch
5
From Japan
On 2017-09-29 14:32:48
The price is also cheap, installation is easy and it is the highest. ·····
This review is about item#6880142.
Used as breaker and switch
5
From Japan
On 2013-11-20 09:05:39
It can be used without problems. I am glad that the price is cheap.
This review is about item#05622951.
As a part of the control panel
5
From Japan
On 2012-07-31 14:43:14
If you can allow it functionally it will be a bit more compact
This review is about item#06880167.
Specification for motor
5
From Japan
On 2012-04-20 13:03:44
I was asked by a acquaintance, I do not understand the specification feeling
This review is about item#06880176.

Related Products