Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Washer Dimensions D4 (mm) Dimensions D3 (mm) Dimensions g (mm) Dimension T (mm) Dimension S (mm) Dimension D4 (mm) Pitch Material Nominal Diameter D1 Thickness Bn (mm) Dimensions D6 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Washer Dimensions D4 (mm) Dimensions D3 (mm) Dimensions g (mm) Dimension T (mm) Dimension S (mm) Dimension D4 (mm) Pitch Material Nominal Diameter D1 Thickness Bn (mm) Dimensions D6 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - 1PC 1 AN19 05823431 27.99 SGD
Shipped after 2018-01-25
AW28 160 180 168 6 14 160 2.0 SS400 - - - 1PC 1 AN28 07053085 64.99 SGD
Shipped after 2018-01-26
AW16 95 105 98 3.5 8 - 2 SS400 - 15 81 1PC 1 AN16 05823404 15.99 SGD
In stock
AW18 108 120 112 4 10 - 2 SS400 - 16 91 1PC 1 AN18 05823422 23.99 SGD
In stock
AW20 120 130 122 4 10 - 2.0 SS400 - 18 101 1PC 1 AN20 05823447 28.99 SGD
In stock
AW00 13 18 14 2 3 - 0.75 SS400 M10 4 10.5 1PC 1 AN00 05823237 2.99 SGD
In stock
AW01 17 22 18 2 3 - 1.0 SS400 M12 4 12.5 1PC 1 AN01 05823246 2.99 SGD
In stock
AW02 21 25 21 2 4 - 1.0 SS400 M15 5 15.5 1PC 1 AN02 05823255 2.99 SGD
In stock
AW03 24 28 24 2 4 - 1.0 SS400 M17 5 17.5 1PC 1 AN03 05823264 2.99 SGD
In stock
AW04 26 32 28 2 4 - 1.0 SS400 M20 6 20.5 1PC 1 AN04 05823273 2.99 SGD
In stock
AW05 32 38 34 2 5 - 1.5 SS400 M25 7 25.8 1PC 1 AN05 05823282 2.99 SGD
In stock
AW06 38 45 41 2 5 - 1.5 SS400 M30 7 30.8 1PC 1 AN06 05823291 3.99 SGD
In stock
AW07 44 52 48 2 5 - 1.5 SS400 M35 8 35.8 1PC 1 AN07 05823307 3.99 SGD
In stock
AW08 50 58 53 2.5 6 - 1.5 SS400 M40 9 40.8 1PC 1 AN08 05823316 4.99 SGD
In stock
AW09 56 65 60 2.5 6 - 1.5 SS400 M45 10 45.8 1PC 1 AN09 05823325 4.99 SGD
In stock
AW10 61 70 65 2.5 6 - 1.5 SS400 M50 11 50.8 1PC 1 AN10 05823334 5.99 SGD
In stock
AW11 67 75 69 3 7 - 2.0 SS400 M55 11 56 1PC 1 AN11 05823343 6.99 SGD
In stock
AW11 67 75 69 3 7 - 1.5 SS400 M55 11 56 1PC 1 AN11 05823352 6.99 SGD
In stock
AW12 73 80 74 3 7 - 2.0 SS400 M60 11 61 1PC 1 AN12 05823361 7.99 SGD
In stock
AW13 79 85 79 3 7 - 2.0 SS400 M65 12 66 1PC 1 AN13 05823377 8.99 SGD
In stock
AW14 85 92 85 3.5 8 - 2.0 SS400 M70 12 71 1PC 1 AN14 05823386 10.99 SGD
In stock
AW15 90 98 91 3.5 8 - 2.0 SS400 M75 13 76 1PC 1 AN15 05823395 11.99 SGD
In stock
AW17 102 110 103 3.5 8 - 2.0 SS400 M85 16 86 1PC 1 AN17 05823413 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Trekker repair
4
From Japan
On 2017-02-13 22:58:16
I did not know the name of the product, but I was surprised to find it smoothly. The price was also cheap and it was saved.
This review is about item#5823291.
To fix the rotating shaft of the engine mixer
5
From Japan
On 2016-12-27 19:31:38
We used multiple screws for repairing the screws because the male screws on the rotating shaft were damaged during the overhaul and the screw threads were able to be restored. There was a long use.
This review is about item#5823334.
Used when replacing bearing bearings
3
From Japan
On 2016-08-12 05:36:58
It was able to be used without problems. Although it is not a frequent replacement, the price is also cheap, I am satisfied.
This review is about item#05823282.
Agriculture
5
From Japan
On 2016-02-22 23:14:47
It is very good workmanship.
This review is about item#05823316.
For checking the thread of the production shaft
5
From Japan
On 2014-08-22 08:56:04
It seems that it can be used as a new nut, gauge
This review is about item#05823264.
Tightening up thrust bearing of camshaft of automatic cam lathe
5
From Japan
On 2014-04-21 11:00:34
It is a commonly used bearing nut. Even if it is used, I do not seek it, but I think that the finish is beautiful and good. Performance against price is sufficient.
This review is about item#05823273.
Mechanical parts
3
From Japan
On 2014-03-03 19:48:35
It was able to be used normally. I am satisfied.
This review is about item#05823237.
As a part of prototype
4
From Japan
On 2012-09-07 15:22:54
As I was looking for parts of prototype, I was in Monotaro who I always use. When in small quantity the price is reasonable and it is saved. It would be good if the amount to be free shipping would be a little lower if possible.
This review is about item#05823291.
Sprocket fixing
4
From Japan
On 2012-05-31 12:18:29
MONOTARO brand was made in Korea, finish of details was not good, but this was made in Japan and the finish of the screw part was also necessary enough.
This review is about item#05823307.

Related Products