Buy more than* S$200* and get FREE SHIPPING

Bearing Washer

4.14 (7)
Purpose
For general axis (AN00-AN40) . For adapter (AN00 to AN40) .
...see all>
Product Options
ADD TO CART
Dimension r (mm) Dimension t (mm) Number of Gears Inner Diameter D1(dia. Mm) Material Dimension D5 (mm) Dimension D4 (mm) Dimensions k (mm) Dimension V(mm) Dimensions s (mm) Compatible Nut Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimension t (mm) Number of Gears Inner Diameter D1(dia. Mm) Material Dimension D5 (mm) Dimension D4 (mm) Dimensions k (mm) Dimension V(mm) Dimensions s (mm) Compatible Nut Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - 1PC 1 AW18 05823632 4.99 SGD
In stock
- - - - - - - - - - - - 1PC 1 AW16 05823614 3.99 SGD
In stock
1.5 2 19 140 SPCC 192 160 135 8 14 AN28 16 1PC 1 AW28 07053076 19.99 SGD
Shipped after 2018-05-28
1.2 1.8 19 85 SPCC 119 102 81.5 4 8 AN17 10 1PC 1 AW17 05823623 4.99 SGD
In stock
1.2 1.8 19 100 SPCC 142 120 96.5 6 10 AN20 12 1PC 1 AW20 05823657 6.99 SGD
In stock
1.2 1.8 19 95 SPCC 133 113 91.5 4 10 AN19 10 1PC 1 AW19 05823641 6.99 SGD
Shipped after 2018-05-28
0.5 1 9 10 SPCC 21 13 8.5 2 3 AN00 3 1PC 1 AW00 05823456 0.99 SGD
In stock
0.5 1 9 12 SPCC 25 17 10.5 2 3 AN01 3 1PC 1 AW01 05823465 0.99 SGD
In stock
1 1 13 15 SPCC 28 21 13.5 2.5 4 AN02 4 1PC 1 AW02 05823474 0.99 SGD
In stock
1 1 13 17 SPCC 32 24 15.5 2.5 4 AN03 4 1PC 1 AW03 05823483 0.99 SGD
In stock
1 1 13 20 SPCC 36 26 18.5 2.5 4 AN04 4 1PC 1 AW04 05823492 0.99 SGD
In stock
1 1.2 13 25 SPCC 42 32 23 2.5 5 AN05 5 1PC 1 AW05 05823501 0.99 SGD
In stock
1 1.2 13 30 SPCC 49 38 27.5 2.5 5 AN06 5 1PC 1 AW06 05823517 0.99 SGD
In stock
1 1.2 15 35 SPCC 57 44 32.5 2.5 5 AN07 6 1PC 1 AW07 05823526 0.99 SGD
In stock
1 1.2 15 40 SPCC 62 50 37.5 2.5 6 AN08 6 1PC 1 AW08 05823535 0.99 SGD
In stock
1 1.2 17 45 SPCC 69 56 42.5 2.5 6 AN09 6 1PC 1 AW09 05823544 1.99 SGD
In stock
1 1.2 17 50 SPCC 74 61 47.5 2.5 6 AN10 6 1PC 1 AW10 05823553 1.99 SGD
In stock
1 1.2 17 55 SPCC 81 67 52.5 4 7 AN11 8 1PC 1 AW11 05823562 1.99 SGD
In stock
1.2 1.5 17 60 SPCC 86 73 57.5 4 7 AN12 8 1PC 1 AW12 05823571 1.99 SGD
In stock
1.2 1.5 19 65 SPCC 92 79 62.5 4 7 AN13 8 1PC 1 AW13 05823587 2.99 SGD
In stock
1.2 1.5 19 70 SPCC 98 85 66.5 4 8 AN14 8 1PC 1 AW14 05823596 2.99 SGD
In stock
1.2 1.5 19 75 SPCC 104 90 71.5 4 8 AN15 8 1PC 1 AW15 05823605 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
As it is a part, it is not used for work. "
5
From Japan
On 2017-12-24 06:43:04
I occasionally use it, but it was as planned as usual.
This review is about item#05823456.
During machine repair
5
From Japan
On 2017-06-10 16:35:54
Shipments are also very satisfied quickly with solid products.
This review is about item#5823517.
Used when replacing machine parts
2
From Japan
On 2016-11-12 07:07:50
It is purchase with repeat. The price is also cheap, the quality itself is not problematic, though. However, among the items I bought this time, there was one screw bent so badly that I had a hard time installing it. It is a bit disappointing. So, although it is originally four stars, this time it is two stars.
This review is about item#05823501.
Used when replacing bearing bearings
3
From Japan
On 2016-08-12 05:34:33
Especially it was able to be used without problems. Compared to what was used from the beginning, I felt that the claws were hard, but there is no problem at all.
This review is about item#05823501.
Agriculture
5
From Japan
On 2016-02-22 23:16:20
Very good, finished.
This review is about item#05823535.
Used as tapered metal for tapered roller bearings
4
From Japan
On 2015-10-16 14:55:51
Since the bearings of the board (daughter) which carries the motorcycle move is rattled when the ground is rattled, it is impossible for usual things to happen, so we built and modified tapered roller bearing bearings. At that time, I was looking for a circular one that pressed the moving part of the bearing against the plate, but I found this product and tried it. The tapered roller bearing bearings were at hand, and the size was perfect as we chose the item while measuring its diameter. If you tighten with bolts, the peripheral fold spreading in the Z axis direction will collapse, but it will be strong enough to hit the board and it will be enough slip prevention. I wonder if the inside protuberance of the circle did not enter me? I cut it with a ruther and used it.
This review is about item#05823465.
Repair of concrete mixer bearings
5
From Japan
On 2015-02-09 19:10:41
I was looking for them. It was nice to have parts. It is Monotaro-sama! It is!
This review is about item#05823544.

Related Products