Buy more than* S$200* and get FREE SHIPPING

Jis Thickness Gauges, 12.7 Width

5.00 (1)
Leaf Width (mm)
12.7
JIS Standard
B7524
...see all>
Product Options
ADD TO CART
Leaf Length (mm) Number of Leafs Measuring Range (mm) Shape Material TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Leaf Length (mm) Number of Leafs Measuring Range (mm) Shape Material TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 11 0.05 to 1.00 A type SK hardened steel 352-8961 1-0869 59 1PC 1 75A11 37067143 149.99 SGD
In stock
100 11 0.05 to 1.00 A type SK hardened steel 352-8979 1-0869 78 1PC 1 100A11 37067107 189.99 SGD
In stock
150 - 0.05 to 1.00 - SK hardened steel 352-8987 1-0869 114 1PC 1 150A11 37067125 299.99 SGD
In stock
150 13 0.03 to 3.0 - SK hardened steel 102-8448 1-0869 141 1PC 1 150A13 02006216 499.99 SGD
In stock
150 10 0.03 to 0.3 - SK hardened steel 102-8367 1-0869 54 1PC 1 150A10 02006191 139.99 SGD
In stock
75 13 0.03 to 3.0 - SK hardened steel 102-8421 1-0869 74 1PC 1 75A13 02006505 269.99 SGD
Shipped after 2018-05-28
100 13 0.03 to 3.0 - SK hardened steel 102-8430 1-0869 96 1PC 1 100A13 02006103 329.99 SGD
In stock
150 19 0.03 to 1.0 - SK hardened steel 102-8472 1-0869 120 1PC 1 150A19 02006225 369.99 SGD
In stock
300 10 0.03 to 0.3 - SK hardened steel 102-8383 1-0869 104 1PC 1 300A10 02006392 359.99 SGD
In stock
200 10 0.03 to 0.3 - SK hardened steel 102-8375 1-0869 69 1PC 1 200A10 02006356 229.99 SGD
In stock
150 12 0.01 to 0.3 - SK hardened steel 102-8413 1-0869 53 1PC 1 150A12 02006207 189.99 SGD
In stock
75 10 0.03 - 0.3 A-type SK hardened steel 102-8341 - - 1PC 1 75A10 02006487 68.99 SGD
In stock
100 10 0.03 - 0.3 A-type SK hardened steel 102-8359 - - 1PC 1 100A10 02006085 87.99 SGD
In stock
75 12 0.01 - 0.3 A-type SK hardened steel 102-8391 - - 1PC 1 75A12 02006496 93.99 SGD
In stock
100 12 0.01 - 0.3 A type Sk tempering steel 102-8405 - - 1PC 1 100A12 02006094 119.99 SGD
In stock
75 19 0.03 - 1.0 A-type SK hardened steel 102-8456 - - 1PC 1 75A19 02006514 189.99 SGD
In stock
100 19 0.03 - 1.0 A-type SK hardened steel 102-8464 - - 1PC 1 100A19 02006112 239.99 SGD
In stock
75 25 0.03 - 1.0 A type SK tempering steel 102-8481 - - 1PC 1 75A25 02006523 229.99 SGD
In stock
100 25 0.03 - 1.0 A type Sk tempering steel 102-8499 - - 1PC 1 100A25 02006121 279.99 SGD
In stock
150 25 0.03 - 1.0 A-type SK hardened steel 102-8502 - - 1PC 1 150A25 02006234 429.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspect snap ring
5
From Japan
On 2016-08-11 19:14:16
It is safe because it can be trusted by JIS standard
This review is about item#37067143.

Related Products