Buy more than* S$200* and get FREE SHIPPING

Thickness Gauge Set, 12.7 width

Leaf Combination (mm)
0.10, 0.20, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
Number of Leafs
10
Measuring Range (mm)
0.10 - 1.0
...see all>
Product Options
ADD TO CART
Leaf Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Leaf Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 SK hardened steel 102-9151 1PC 1 100MH 02534226 37.99 SGD
In stock
150 SK tempering steel 102-9169 1PC 1 150MH 02534287 55.99 SGD
In stock
ADD TO CART

Related Products