Buy more than* S$200* and get FREE SHIPPING

Thickness Gauge Set, 12.7 width

5.00 (1)
Number of Leafs
10
...see all>
Product Options
ADD TO CART
Leaf Length (mm) Measuring Range (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Leaf Length (mm) Measuring Range (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 0.01 to 0.10 SK hardened steel 1PC 1 150MK 05720084 68.99 SGD
Shipped after 2018-02-28
100 0.01 - 0.10 SK tempering steel 1PC 1 100MK 05720066 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of cars and motorcycles
5
From Japan
On 2014-11-21 17:42:46
I was looking for a thin type so I bought it. In ordinary shops, it was saved because there are many places where thin type is not put.
This review is about item#05720066.

Related Products