Buy more than* S$200* and get FREE SHIPPING

Thickness Gauge Set, 12.7 width

3.00 (1)
Leaf Combination (mm)
0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.70, 0.80, 1.00
Number of Leafs
19
Measuring Range (mm)
0.03 - 1.0
...see all>
Product Options
ADD TO CART
Leaf Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Leaf Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 SK tempering steel 102-9037 1PC 1 100MY 02534262 56.99 SGD
In stock
150 SK hardened steel 102-9045 1PC 1 150MY 02534323 82.99 SGD
In stock
75 SK tempering steel 102-9029 1PC 1 60M 02534393 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During engine maintenance
3
From Japan
On 2017-09-13 19:42:27
The width is also exactly the same as this, which is good for usual and easy to use.
This review is about item#2534393.

Related Products