Buy more than* S$200* and get FREE SHIPPING

Horizontal Handle Toggle Clamps

4.50 (2)
...see all>
Product Options
ADD TO CART
Pressing Force (kN[kgf]) Pressure (kg) Overall Height (mm) Weight (g) Overall Length (mm) Material (Body) Stroke (mm) Handle operating angle (°) Type Maximum Length (mm) TRUSCO Part Number Maximum Height (mm) Material 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressing Force (kN[kgf]) Pressure (kg) Overall Height (mm) Weight (g) Overall Length (mm) Material (Body) Stroke (mm) Handle operating angle (°) Type Maximum Length (mm) TRUSCO Part Number Maximum Height (mm) Material 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3[300] 300 127 1660 213 - 43.0 - - - - - S35CL (body) S45C (corner lot) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51MB 02206802 -
Discontinued
[x]
- - - - - SUS304 - 150 - 257 - 155 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NO.02-2S 22252773 57.99 SGD
Shipped after 2018-05-01
- - - - - SS400 - 150 - 230 - 155 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NO.02BU 22252782 43.99 SGD
Shipped after 2018-04-27
- - - - - SUS304 - 187 - 113 - 57 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NO.SL10-2S 22252825 37.99 SGD
Shipped after 2018-05-01
- - - - - SUS304 - 180 - 115 - 18 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NO.SL50L-2S 22252834 37.99 SGD
Shipped after 2018-05-01
- - - - - SUS304 - 93 - 115 - 64 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NO.06-2S 22252807 54.99 SGD
Shipped after 2018-05-01
- - - - - SUS304 - 180 - 115 - 18 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NO.SL50R-2S 22252843 37.99 SGD
Shipped after 2018-05-01
- - - - - SS400 - 180 - 410 - 209 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NO.50BS 22252816 50.99 SGD
Shipped after 2018-04-27
- - - - - SS400 - 150 - 255 - 173 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NO.02S 22252798 30.99 SGD
Shipped after 2018-04-27
- - - - 170 - - - - - - - - -   1PC 1 FM250 02206845 54.99 SGD
In stock
3 300 55.5 630 296 - 30 - Typelateralpushing - 122-9206 - - 2-0783   1PC 1 X6 02206924 49.99 SGD
Shipped after 2018-05-02
10 1000 76 890 180 - 50 - Embossed side - - - SS41 (base body) -   1PC 1 SL350 02206915 55.99 SGD
In stock
1.6[160] 160 72 450 226 - 13.0 - - - 122-9087 - - 2-0783   1PC 1 51BSSmall 02206775 34.99 SGD
Shipped after 2018-04-24
9.0 to 16.0 900 to 1600 195 4060 343 - 76.0 - - - - - - -   1PC 1 51C 02206793 -
Discontinued
[x]
3[300] 300 94 1170 329 - 23.0 - - - 122-9095 - - 2-0784   1PC 1 51BSM 02206766 60.99 SGD
In stock
2.2[220] 220 112 500 188 - 43.0 - - - 122-8781 - - 2-0782   1PC 1 51 02206723 38.99 SGD
In stock
2.2[220] 220 69 390 108.5 - 30.2 - - - 122-9486 - - 2-0784   1PC 1 SL100 02206863 37.99 SGD
In stock
6.8[680] 680 135 1420 239.5 - 59.5 - - - 122-9508 - - 2-0784   1PC 1 SL300 02206906 86.99 SGD
Shipped after 2018-04-24
3[300] 300 122 1280 213 - 43.0 - - - - - - -   1PC 1 51MD 02206811 -
Discontinued
[x]
5[500] 500 347 2130 395 - 28.0 - - - - - - -   1PC 1 51BL 02206732 -
Discontinued
[x]
3.8[380] 380 96 560 134.1 - 41.3 - - - 122-9494 - - 2-0784   1PC 1 SL200 02206881 49.99 SGD
In stock
3[300] 300 69 1170 329 - 23.0 - - - 122-9117 - - 2-0784   1PC 1 51BM 02206741 60.99 SGD
In stock
1.6 160 49 450 226 - 13 - Typelateralpushing - 122-9109 - - 2-0783   1PC 1 51BXSmall 02206784 32.99 SGD
In stock
0.5 50 71 100 128 - 10 - Embossed side - - - - -   1PC 1 7 02206696 21.99 SGD
In stock
0.5 - - 60 82 - 16 - Embossed side - - - - -   1PC 1 SL50-L 09461566 16.99 SGD
In stock
- 90 - 110 62 - 19 180 - 115 - 135 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NO.FM50-2S 07511577 59.99 SGD
Shipped after 2018-05-01
2[200] 200 107 370 124.5 - 30.0 - Horizontal press type - 122-8765 - - -   1PC 1 02 02206671 27.99 SGD
In stock
0.5[50] 50 64 70 58 - 13.0 - Horizontal press type - 122-8773 - - -   1PC 1 06 02206687 20.99 SGD
In stock
2[200] - 98 360 151 - 30 - Horizontal press type - - - - -   1PC 1 50A 02206705 29.99 SGD
In stock
3[300] - 111 910 243 - 55.0 - Horizontal press type - 122-8838 - - -   1PC 1 50B 02206714 51.99 SGD
In stock
1.6[160] 160 135 480 195 - 13.0 - Horizontal press type - 122-8790 - - -   1PC 1 51 B SMALL 02206757 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for processed products
4
From Japan
On 2017-03-14 16:55:21
I feel subtle rattling, but it can not be helped if I think about the price. I think that overall performance is satisfactory.
This review is about item#2206705.
To make your own tools.
5
From Japan
On 2013-07-11 18:02:05
I purchased it at the home center because it is a hardware product of a difference (business) (wood), but since I do not have all kinds, I bought it. Since it is a maker item, I am not worried about quality.
This review is about item#02206671.

Related Products