Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

tip

5.00 (2)
Minimum Machining Diameter A (mm)
5
Overall Length L1 (mm)
70
Dimension r (mm)
0.05
Dimension L3 (mm)
12
Egocentric
Right
Dimension L2 (mm)
40
Dimension D (phi mm)
4.8
Dimension S (mm)
0.5
Dimension F (mm)
2.4
Dimension H (mm)
4.4
Material
KW10
TRUSCO Part Number
142-6311
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSBR0505-70S 04944502 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Finish hole finishing
5
From Japan
On 2014-09-18 13:58:30
You can clean holes without problems
This review is about item#04944502.
It is suitable for hole processing of extremely small parts.
5
From Japan
On 2011-07-19 23:57:44
Finish machining 0, 1 to 0, 15 at a circumferential speed of 150 to 200 finish cleanly.
This review is about item#04944536.

Related Products