Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

tip

4.00 (1)
...see all>
Product Options
ADD TO CART
Minimum Machining Diameter A (mm) TRUSCO Part Number Overall Length L1 (mm) Dimension r (mm) Dimension L3 (mm) Egocentric Dimension L2 (mm) Dimension D (phi mm) Dimension S (mm) Dimension F (mm) Dimension H (mm) 2014 TRUSCO Published Page Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Machining Diameter A (mm) TRUSCO Part Number Overall Length L1 (mm) Dimension r (mm) Dimension L3 (mm) Egocentric Dimension L2 (mm) Dimension D (phi mm) Dimension S (mm) Dimension F (mm) Dimension H (mm) 2014 TRUSCO Published Page Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 207-6705 80 0.05 12 Right 50 6.8 0.5 3.4 6.2 1-0460 KW10 1PC 1 PSBR0707-80S 04944703 -
Discontinued
[x]
- - - - - - - - - - - - PR630 1PC 1 PSBR0707-80S 06355352 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Lathe machining drilling work
4
From Japan
On 2013-11-28 13:30:26
Because the breaker is small as it is, I use it by sharpening. A little breaker should be big. And if you have a slightly larger size (10 mm), I would like to buy it.
This review is about item#04944737.

Related Products