Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

tip

Minimum Machining Diameter A (mm)
8
Overall Length L1 (mm)
80
Dimension L3 (mm)
7
Egocentric
Right
Dimension W (mm)
1.0+/-0.03
Dimension T (mm)
2.0
Dimension L2 (mm)
25.5
Dimension D (phi mm)
6.8
Dimension F (mm)
3.4
Dimension H (mm)
6.2
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PR930 142-7245 1PC 1 PSFGR0810-20S 04945035 -
Discontinued
[x]
PR630 - 1PC 1 PSFGR0810-20S 06355395 -
Discontinued
[x]
ADD TO CART

Related Products