Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

tip

Dimensions Theta (degree)
60
Dimensions r epsilon (mm)
0.1
Dimensions S2 (mm)
1.62
Dimensions S1 (mm)
1.1
Dimension T (mm)
3.18
Dimensions A (mm)
9.525
Phi d
4.4
Material
PR930
TRUSCO Part Number
139-9012
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 TTX32R6001 04999251 189.99 SGD
In stock
ADD TO CART

Related Products