Buy more than* S$200* and get FREE SHIPPING

Gear Rotary Pump KA

4.33 (3)
Connection Thread
Pipe parallel screw
Material
Cast iron
...see all
Product Options
ADD TO CART
Dimensions E (mm) Dimensions I (mm) Dimensions D (mm) Dimensions O (mm) Dimension S (mm) Dimensions M (mm) Dimension F (mm) 2014 TRUSCO Published Page Pumping Capability (L/min) Dimensions A (mm) TRUSCO Part Number Maximum Pressure (MPa) Revolution (min-1[r.p.m]) Diameter (A) Normal Opreration Pressure Dimension H (mm) Diameter (B) Dimension Z (mm) Dimensions L (mm) Dimensions CP (mm) Dimension T (mm) Output (kW) Power Consumption (kW) Dimensions C (mm) Weight (kg) Dimension r (mm) Dimensions B (mm) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions I (mm) Dimensions D (mm) Dimensions O (mm) Dimension S (mm) Dimensions M (mm) Dimension F (mm) 2014 TRUSCO Published Page Pumping Capability (L/min) Dimensions A (mm) TRUSCO Part Number Maximum Pressure (MPa) Revolution (min-1[r.p.m]) Diameter (A) Normal Opreration Pressure Dimension H (mm) Diameter (B) Dimension Z (mm) Dimensions L (mm) Dimensions CP (mm) Dimension T (mm) Output (kW) Power Consumption (kW) Dimensions C (mm) Weight (kg) Dimension r (mm) Dimensions B (mm) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 140 9 82 15.8 82 57 - 25 - 20 150 - 0.4 500 15 0 - 0.2 124 41276 11 185 78 28 0.4 0.4 98 3.5 26 26 16 1PC 1 KA-1Type15A 02151073 189.90 SGD
In stock
57 160 9 100 19.05 100 76 - 35 - 28 162 - 0.4 400 20 0 - 0.2 148 41337 11 210 88 30 0.4 0.4 112 5 29 27 13 1PC 1 KA-1Type20A 02151082 269.90 SGD
In stock
48 132 9 75 15.8 75 52 - 16 - 13 135 - 0.3 500 10 0 - 0.2 112 41341 11 176 76 28 0.2 0.2 95 3 26 23 18 1PC 1 KA-1Type10A 02151064 169.90 SGD
In stock
34 100 7 65 12.7 64 42 - 41763 105 - 0.3 600 6 0 - 0.2 92 41282 10 130 54 22 0.2 0.2 69 1.5 22 11 11 1PC 1 KA-1Type6A 02151046 129.90 SGD
In stock
34 112 7 66 12.7 65 44 - 8 - 6.5 115 - 0.3 600 8 0 - 0.2 100 41278 10 145 62 22 0.2 0.2 78 2 22 16 13 1PC 1 KA-1Type8A 02151055 149.90 SGD
In stock
80 202 9 120 22.2 120 94 2-2237 70 to 56 210 107-3974 0.4 400 25 0 to 0.2 184 1 14 270 110 37 0.75 0.75 141 9.5 41 40 14 1PC 1 KA-1Type25A 02151091 409.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Of hydraulic machine oil extraction and input
5
From Japan
On 2014-09-18 17:18:54
Smooth extraction work is easy to use can.
This review is about item#02151082.
As a circulating pump of adhesive (oily)
3
From Japan
On 2013-11-01 15:09:40
This pump is running about every day for 18 hours, it is rotated by an air motor because the explosion-proof area. Competitors the place and you are used to rotate the screw motor in the power motor of explosion-proof, there is also a place where you are using a diaphragm pump, The Company also was previously used, now with so price will lead to loss of failure are many production lines to a high percentage from the seven years before the gear rotary pump, recently in particular, the use of this pump is about 14 days packing since the leakage of adhesive is generated from you in trouble very. Please let me know if you have something appropriate models that we believe a change of model. Ideal of the pump is to be long-lasting, safety in hazardous areas, not dripping, and is that it is cheap price.
This review is about item#02151082.
work.
5
From Japan
On 2013-05-03 16:43:50
There are things I was looking for, I think that's also good soon arrive.
This review is about item#02151055.

Related Products