NoteBuy more than* S$200* and get FREE SHIPPING

Quick-Speed Oil Cock, Made of Non-Steel Alloy

5.00 (1)
Caution
It can not be used for oil of inflammability such as kerosene, heavy oil and gasoline, chemicals, solvents, perfume, paint, inks and edible oil
Purpose
Installing in the oil can, you use as the cock.You can use for the oil where the viscosity which does not have inflammability is high.
Weight (kg)
1.4
Connection Diameter
50A
Dimension (mm)
H->232, D->58.744, AF->50
Material
Zinc alloys (aluminum alloy part )
TRUSCO Part Number
116-1598
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC6100 06753004 159.90 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Oil change
5
From Japan
On 2011-09-01 11:19:35
You are using the transferred to the oil Jogo from the drum at the time of oil exchange. The amount is placed in the Jogo not spill can be freely adjusted. Spills that can Bimyo adjustment does not have any. Two eyes because it was good also purchased. Still it seems a feeling of use is good products are good as a site. It is good.
This review is about item#06753004.

Related Products