Buy more than* S$200* and get FREE SHIPPING

CP Combination Wrench Long Type

5.00 (1)
Finishing Material
S53C
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Dimensions C (mm) Dimension D (phi mm) Subtense(mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Dimensions C (mm) Dimension D (phi mm) Subtense(mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0318 12 8.5 45 31 20 265 265 115-7132 1PC 1 CP0020 02193624 27.99 SGD
Shipped after 2018-01-24
2-0318 17 12 60 44 28 387 645 115-7175 1PC 1 CP0028 02193667 44.99 SGD
In stock
2-0318 19.5 12.5 73 53 35 465 1060 115-7183 1PC 1 CP0035 02193676 71.99 SGD
In stock
2-0318 28 18 104 80 55 635 2950 115-7230 1PC 1 CP0055 02193721 209.99 SGD
Shipped after 2018-01-24
2-0318 9 6.5 32 23 15 180 105 115-7124 1PC 1 CP0015 02193615 11.99 SGD
In stock
2-0318 13.5 10 49.5 35 23 310 390 115-7141 1PC 1 CP0023 02193633 25.99 SGD
In stock
2-0318 14.5 10.5 52 37.5 25 330 405 115-7159 1PC 1 CP0025 02193642 29.99 SGD
In stock
2-0318 14.5 10.5 52 37.5 26 330 425 115-7167 1PC 1 CP0026 02193651 26.99 SGD
In stock
2-0318 22 14.5 81.5 61 41 520 1600 115-7205 1PC 1 CP0041 02193694 119.99 SGD
Shipped after 2018-01-24
2-0318 24 16 91 69.5 46 580 2150 115-7213 1PC 1 CP0046 02193703 149.99 SGD
In stock
2-0318 6.5 4.5 20 14 9 110 25 115-7108 1PC 1 CP0009 02193597 9.99 SGD
Shipped after 2018-01-24
2-0318 7 5.2 24 17.5 11 134 50 115-7116 1PC 1 CP0011 02193606 10.99 SGD
In stock
2-0318 24 16 91 69.5 50 580 2100 115-7221 1PC 1 CP0050 02193712 169.99 SGD
In stock
2-0318 31 20 115 90 60 710 4160 115-7248 1PC 1 CP0060 02193737 259.99 SGD
Shipped after 2018-01-26
- 19.5 12.5 73 53 36 465 1050 - 1PC 1 CP0036 02193685 75.99 SGD
In stock
- 6.5 4 19.5 13 7 105 21 - 1PC 1 CP0007 75260096 8.99 SGD
In stock
- 6.5 4 19.5 13 8 105 20 - 1PC 1 CP0008 75260105 6.99 SGD
In stock
- 6.5 4.7 22 15.3 - 118 31 - 1PC 1 CP0010 75260114 7.99 SGD
In stock
- 7.5 5.5 25.5 18.5 - 140 48 - 1PC 1 CP0012 75260123 10.99 SGD
In stock
- 8.5 6.2 30.8 22 - 170 84 - 1PC 1 CP0014 75260141 9.99 SGD
In stock
- 8 6.2 26.8 20 13 149 65 - 1PC 1 CP0013 75260132 9.99 SGD
In stock
- 17 11.5 59.5 43 30 387 615 - 1PC 1 CP0030 75260245 37.99 SGD
In stock
- 9 7 34.3 24.5 - 190 114 - 1PC 1 CP0016 75260157 12.99 SGD
In stock
- 19 12.5 66 47.5 32 420 846 - 1PC 1 CP0032 75260263 45.99 SGD
In stock
- 19 12.5 66 47.5 31 420 820 - 1PC 1 CP0031 75260254 -
Discontinued
[x]
- 13.5 10 49.5 35 24 310 370 - 1PC 1 CP0024 75260211 20.99 SGD
In stock
- 16 10.5 58 39.5 27 360 520 - 1PC 1 CP0027 75260227 30.99 SGD
In stock
- 17 11.5 59.5 43 29 387 600 - 1PC 1 CP0029 75260236 65.99 SGD
Shipped after 2018-01-24
- 10.5 7.7 37 26 - 215 160 - 1PC 1 CP0017 75260166 12.99 SGD
In stock
- 11.5 8.2 39.5 28.5 - 235 190 - 1PC 1 CP0018 75260175 14.99 SGD
In stock
- 5 3.5 15.5 10.5 6 99 14 - 1PC 1 CP0006 75260087 6.99 SGD
Shipped after 2018-01-24
- 12 8.5 45 31 21 265 246 - 1PC 1 CP0021 75260193 16.99 SGD
In stock
- 12.5 9.5 46 32.5 22 280 289 - 1PC 1 CP0022 75260202 19.99 SGD
In stock
- 28 18 104 80 54 635 2500 - 1PC 1 CP0054 75260281 -
Discontinued
[x]
- 31 20 115 90 58 710 3660 - 1PC 1 CP0058 75260297 -
Discontinued
[x]
- 5 3 13.5 10 5.5 94 14 - 1PC 1 CP0005 75260071 6.99 SGD
In stock
- 11.5 8.2 39.5 28.5 19 235 182 - 1PC 1 CP0019 75260184 14.99 SGD
In stock
- 21 13.5 76.5 54.5 38 490 1120 - 1PC 1 CP0038 75260272 129.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-07-26 10:19:49
I use it for the spanner part where glasses can not be used. Eyeglass part is caught in the hand and easy to turn. The nut, the contact surface to the bolt is wide and it is difficult to lose even if applying torque. It is certain that this price is quite good quality (on a practical side).
This review is about item#75260166.

Related Products