Buy more than* S$200* and get FREE SHIPPING

FP hook pin spanner

2.40 (5)
Purpose
For the circular holes of a circular nut, For the circular holes of a circular nut
Finishing Material
Cr-V Cathodic Electrodeposition
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Dimension d (phi mm) Dimension T (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Dimension d (phi mm) Dimension T (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 30 to 32 Hook pin spanner 273-7876 - 2.5 5 21 136 1PC 1 FP3032 09423023 13.99 SGD
Shipped after 2018-04-23
710 105 to 115 Hooking Pin spanner 396-1052 2-0323 6 10 82 333 1PC 1 FPP105 10385261 58.99 SGD
Shipped after 2018-04-23
50 25 to 28 Hooking Pin spanner 273-7868 2-0323 2.5 5 21 136 1PC 1 FP2528 10385252 13.99 SGD
Shipped after 2018-04-23
100 34 - 38 Hook pin spanner 115-3030 - 3.5 6 28 160 1PC 1 FP3438 02193947 13.99 SGD
Shipped after 2018-04-23
100 40 - 42 Hook pin spanner 115-3048 - 3.5 6 30 173 1PC 1 FP4042 02193956 14.99 SGD
Shipped after 2018-04-23
150 45 - 48 Hook pin spanner 115-3056 - 4.5 6.5 34 195 1PC 1 FP4548 02193965 18.99 SGD
Shipped after 2018-04-23
150 50 - 55 Hook pin spanner 115-3064 - 4.5 6.5 40 208 1PC 1 FP5255 02193974 19.99 SGD
Shipped after 2018-04-23
220 58 - 65 Hook pin spanner 115-3072 - 4.5 7.5 46 230 1PC 1 FP5865 02193983 21.99 SGD
Shipped after 2018-04-23
220 65 - 70 Hook pin spanner 115-3081 - 4.5 7.5 46 230 1PC 1 FP6570 02193992 23.99 SGD
Shipped after 2018-04-23
275 70 - 75 Hook pin spanner 115-3099 - 5.5 8 52 246 1PC 1 FP7075 02194001 23.99 SGD
Shipped after 2018-04-23
390 80 - 85 Hook pin spanner 115-3102 - 5.5 8.5 62 270 1PC 1 FP8085 02194017 28.99 SGD
Shipped after 2018-04-23
400 92 - 100 Hook pin spanner 115-3111 - 6 8.5 68 286 1PC 1 FP9298 02194026 29.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 3
1 star 1
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
Remove chrysanthemum nut
5
From Japan
On 2017-12-20 17:18:38
It is inexpensive but it is very wonderful to use without any problem.
This review is about item#10385252.
Replacement of hydraulic cylinder seal
2
From Japan
On 2017-07-12 07:44:51
It is unused as it does not match the cylinder diameter. Whether there is opportunity to use TBD Answer that there is no standard when inquiring
This review is about item#2194001.
During machine maintenance
2
From Japan
On 2016-10-22 15:08:57
Round pin strength will feel weak. I think that it is good to use when occupied by hand.
This review is about item#2193965.
Tightening of machine nut, removal
1
From Japan
On 2015-03-22 13:26:34
Pin part broke with one shot using. It is too weak and surprised.
This review is about item#02193965.
Used for tightening the machine's nut.
2
From Japan
On 2012-09-05 12:01:30
In nut turning I use, the strength of the hook pin is insufficient. It will be broken soon. I want something that can be exchanged for custom-made, pin-breakable pins.
This review is about item#10385261.

Related Products