Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type 2014 TRUSCO Published Page TRUSCO Part Number Color Dimension T (mm) Dimensions D (mm) Dimension t (mm) Dimensions L (mm) Weight (g) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type 2014 TRUSCO Published Page TRUSCO Part Number Color Dimension T (mm) Dimensions D (mm) Dimension t (mm) Dimensions L (mm) Weight (g) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One side of the story wrench - - - 40 93 12 521 2800 65 - 1PC 1 RS0065 02194306 189.99 SGD
In stock
One side of the story wrench - - - 21 54 8 312 680 38 - 1PC 1 RS0038 02194211 33.99 SGD
In stock
Single-ended wrench 2-0270 115-4966 - 45 110 12 555 4000 70 - 1PC 1 RS0070 02194324 259.99 SGD
Shipped after 2018-05-29
- - - - - 100 - 704 7900 100 - 1PC 1 RS0100 75262704 839.99 SGD
Shipped after 2018-06-01
- - - - - 105 - 740 9400 105 - 1PC 1 RS0105 75262713 839.99 SGD
Shipped after 2018-06-01
- - - - - 110 - 740 9400 110 - 1PC 1 RS0110 75262722 929.99 SGD
Shipped after 2018-06-01
- - - - - 90 - 704 7900 90 - 1PC 1 RS0090 75262686 699.99 SGD
Shipped after 2018-06-01
Single-ended wrench 2-0270 115-4923 - 40 93 12 521 3130 60 - 1PC 1 RS0060 02194281 149.99 SGD
In stock
- - - - - 95 - 704 7900 95 - 1PC 1 RS0095 75262695 779.99 SGD
Shipped after 2018-06-01
- 2-0270 115-4958 - 45 110 12 555 4000 67 - 1PC 1 RS0067 02194315 209.99 SGD
Shipped after 2018-05-29
- 2-0270 115-4931 - 40 93 12 521 3000 63 - 1PC 1 RS0063 02194297 179.99 SGD
Shipped after 2018-05-29
- 2-0270 376-6403 - 45 110 12 555 3600 77 - 1PC 1 RS0077 10385277 309.99 SGD
Shipped after 2018-06-01
- 2-0270 376-6411 - 51 127 15 663 6200 80 No hole on handle 1PC 1 RS0080 10385286 339.99 SGD
Shipped after 2018-05-30
- 2-0270 376-6420 - 51 127 15 663 6200 85 No hole on handle 1PC 1 RS0085 10385295 589.99 SGD
Shipped after 2018-05-30
- 2-0270 115-4893 - 33 79.5 11 450 1850 54 - 1PC 1 RS0054 02194254 99.99 SGD
In stock
- 2-0270 115-4915 - 40 93 12 521 3130 58 - 1PC 1 RS0058 02194272 139.99 SGD
Shipped after 2018-05-29
- 2-0270 115-4974 - 45 110 12 555 3600 71 - 1PC 1 RS0071 02194333 309.99 SGD
Shipped after 2018-05-29
- 2-0270 115-4982 - 45 110 12 555 3600 75 - 1PC 1 RS0075 02194342 279.99 SGD
Shipped after 2018-05-29
Single head wrench - 115-4672 - 8.5 16.5 3.5 163 50 10 - 1PC 1 RS0010 02194035 8.99 SGD
In stock
Single head wrench - 115-4681 - 10 20 4 165 70 11 - 1PC 1 RS0011 02194044 8.99 SGD
In stock
Single head wrench - 115-4699 - 10 20 4 165 70 12 - 1PC 1 RS0012 02194053 8.99 SGD
In stock
Single head wrench - 115-4702 - 11 23 4.5 186 90 13 - 1PC 1 RS0013 02194062 8.99 SGD
In stock
Single head wrench - 115-4711 - 11 23 4.5 186 90 14 - 1PC 1 RS0014 02194071 8.99 SGD
In stock
Single head wrench - 115-4729 - 11.5 26.5 5.5 203 130 17 - 1PC 1 RS0017 02194087 9.99 SGD
In stock
Single head wrench - 115-4737 - 12.5 30 5.5 215 160 19 - 1PC 1 RS0019 02194096 9.99 SGD
In stock
Single head wrench - 115-4745 - 16 36.5 6.5 248 240 21 - 1PC 1 RS0021 02194105 10.99 SGD
In stock
Single head wrench - 115-4753 - 16 36.5 6.5 248 240 22 - 1PC 1 RS0022 02194114 11.99 SGD
In stock
Single head wrench - 115-4761 - 16 36.5 6.5 248 260 23 - 1PC 1 RS0023 02194123 13.99 SGD
In stock
Single head wrench - 115-4770 - 16 36.5 6.5 248 240 24 - 1PC 1 RS0024 02194132 13.99 SGD
In stock
Single head wrench - 115-4788 - 17 40 7 265 330 26 - 1PC 1 RS0026 02194141 14.99 SGD
In stock
Single head wrench - 115-4796 - 17 40 7 265 320 27 - 1PC 1 RS0027 02194157 14.99 SGD
In stock
Single head wrench - 115-4800 - 18.5 47 7.5 288 500 29 - 1PC 1 RS0029 02194166 21.99 SGD
In stock
Single head wrench - 115-4818 - 18.5 47 7.5 288 500 30 - 1PC 1 RS0030 02194175 21.99 SGD
In stock
Single head wrench - 115-4826 - 18.5 47 7.5 288 520 32 - 1PC 1 RS0032 02194184 21.99 SGD
In stock
Single head wrench - 115-4834 - 21 54 8 312 670 35 - 1PC 1 RS0035 02194193 26.99 SGD
In stock
Single head wrench - 115-4842 Black 21 54 8 312 680 36 - 1PC 1 RS0036 02194202 27.99 SGD
In stock
Single head wrench - 115-4869 - 24 65.5 10 378 1140 41 - 1PC 1 RS0041 02194227 38.99 SGD
In stock
Single head wrench - 115-4877 - 24 65.5 10 378 1040 46 - 1PC 1 RS0046 02194236 50.99 SGD
In stock
Single head wrench - 115-4885 - 33 79.5 11 450 1900 50 - 1PC 1 RS0050 02194245 63.99 SGD
In stock
Single head wrench - 115-4907 - 33 79.5 11 450 1850 55 - 1PC 1 RS0055 02194263 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.66
29 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2018-03-05 15:23:26
It is saved because it has a large aperture and few straight type. Insert it in the narrow gap of the rear wheel shaft and use it. The price is reasonable.
This review is about item#2194157.
Machine maintenance
5
From Japan
On 2017-09-14 15:22:27
Even if it is tightened with a hammer, it is okay. You can use it for price.
This review is about item#2194132.
During bolt tightening work at shipyard
3
From Japan
On 2017-08-26 16:56:11
I ordered at an affordable price, but I feel a bit heavy.
This review is about item#2194175.
When servicing a belt such as Suzuki Carly (DA 63 T)
5
From Japan
On 2017-08-23 01:53:58
Pretty handy, the shape that does not even snap on is good!
This review is about item#02194053.
Remove BB of bicycle
5
From Japan
On 2017-03-31 03:22:23
I used it to remove the BB of the bicycle. By extending it with a pipe it was possible to apply a large torque and in the other we could remove the right one that did not even work.
Desorption of rear wheel of original scooter
4
From Japan
On 2016-08-20 18:01:51
When I removed the rear wheel which was too tight, I purchased it because I could not come off with the impact wrench on hand. Both mouth glasses wrench I got lost, but I was inexpensive, that I did not use unnecessary size, I can extend with a metal pipe when it is useless with human power + hammer. I made it here for the reason. It is regrettable that you can not work unless you remove the muffler because T size is slightly larger. I thought that it should be several millimeters smaller.
This review is about item#2194114.
Maintenance of private cars
5
From Japan
On 2016-07-01 21:36:30
It is solidly built, it is the best in COSPA.
This review is about item#02194114.
Maintenance car etc etc
5
From Japan
On 2016-06-15 17:19:26
Building is solid and can be used with confidence
This review is about item#02194071.
Bike screwdriver
5
From Japan
On 2016-06-07 16:07:36
High cost performance
This review is about item#02194157.
Auto maintenance
5
From Japan
On 2016-06-02 18:06:11
It's OK if you are cheap.
This review is about item#02194193.

Related Products