Buy more than* S$200* and get FREE SHIPPING

Sw Double-Ended Wrench

4.46 (13)
Purpose
For removing and tightening nuts, For removing and tightening nuts
...see all>
Product Options
ADD TO CART
Dimensions C2 (mm) Dimensions C1 (mm) Dimension T (mm) Dimensions L (mm) Weight (g) Dimension (mm) Type TRUSCO Part Number Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C2 (mm) Dimensions C1 (mm) Dimension T (mm) Dimensions L (mm) Weight (g) Dimension (mm) Type TRUSCO Part Number Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
126 109 21 475 2500 50x58 - - Round shape, powerful type - 1PC 1 SW5058 10385383 199.99 SGD
Shipped after 2018-05-31
101 90 18 410 1480 41x50 - 117-0520 Round shape, powerful type 2-0298 1PC 1 SW4150 02193073 94.99 SGD
Shipped after 2018-05-28
109 101 19 430 1750 50x54 - - Round shape, powerful type - 1PC 1 SW5054 10385374 169.99 SGD
Shipped after 2018-05-31
101 90 18 410 1480 41x46 - 117-0511 Round shape, powerful type 2-0298 1PC 1 SW4146 02193064 71.99 SGD
In stock
126 109 21 475 2500 50x60 - 376-6501 Round shape, powerful type 2-0298 1PC 1 SW5060 10385392 199.99 SGD
Shipped after 2018-05-28
126 109 21 475 2500 54x58 - - Round shape, powerful type - 1PC 1 SW5458 10385401 199.99 SGD
Shipped after 2018-05-31
72 65 13 280 550 29x32 - 117-0457 Round shape, powerful type 2-0298 1PC 1 SW2932 02193003 30.99 SGD
In stock
109 101 19 430 1860 50x55 - 117-0546 Round shape, powerful type 2-0298 1PC 1 SW5055 02193091 139.99 SGD
Shipped after 2018-05-28
90 79 16 350 1190 35x41 - 117-0490 Round shape, powerful type 2-0298 1PC 1 SW3541 02193046 39.99 SGD
In stock
68 59 12.5 270 540 26x29 - 117-0422 Round shape, powerful type 2-0298 1PC 1 SW2629 02192976 33.99 SGD
In stock
25.5 23.5 4.7 120 40 9x10 - 117-0236 Round shape, powerful type 2-0298 1PC 1 SW0910 02192784 8.99 SGD
In stock
59 50 11.5 230 310 23x26 - 117-0392 Round shape, powerful type 2-0298 1PC 1 SW2326 02192942 15.99 SGD
In stock
79 72 14 310 810 32x35 - 117-0473 Round shape, powerful type 2-0298 1PC 1 SW3235 02193021 34.99 SGD
Shipped after 2018-06-01
109 101 19 430 1840 46x50 - 117-0538 Round shape, powerful type 2-0298 1PC 1 SW4650 02193082 93.99 SGD
Shipped after 2018-05-28
126 109 21 475 2500 55x60 - 376-6519 Round shape, powerful type 2-0298 1PC 1 SW5560 10385417 199.99 SGD
Shipped after 2018-05-28
19.5 16.5 3.7 100 20 6x7 Double-ended wrench 117-0180 Round shape, powerful type 2-0298 1PC 1 SW0607 02192732 5.99 SGD
In stock
23.5 21.5 4.2 110 30 8x9 Double-ended wrench 117-0210 Round shape, powerful type 2-0298 1PC 1 SW0809 02192766 6.99 SGD
In stock
59 50 11.5 230 310 21x26 Double-ended wrench 117-0376 Round shape, powerful type 2-0298 1PC 1 SW2126 02192924 13.99 SGD
In stock
32.5 25.5 6.2 140 60 10x14 Double-ended wrench 117-0261 Round shape, powerful type 2-0298 1PC 1 SW1014 02192811 7.99 SGD
In stock
49 41 9.5 200 200 17x21 Double-ended wrench 117-0325 Round shape, powerful type 2-0298 1PC 1 SW1721 02192872 9.99 SGD
In stock
53 49 10.5 220 260 21x23 Double-ended wrench 117-0368 Round shape, powerful type 2-0298 1PC 1 SW2123 02192915 14.99 SGD
In stock
19.5 16.5 3.7 100 20 5.5x7 Double-headed spanner 117-0171 Round type, high strength grade - 1PC 1 SW0507 02192723 5.99 SGD
In stock
21.5 17.5 4.2 105 30 6x8 Double-ended spanner 117-0198 Round shape Powerful class - 1PC 1 SW0608 02192741 5.99 SGD
In stock
21.5 17.5 4.2 105 30 7x8 Double-headed spanner 117-0201 Round type, high strength grade - 1PC 1 SW0708 02192757 6.99 SGD
In stock
25.5 21.5 4.7 120 40 8x10 Double-headed spanner 117-0228 Round type, high strength grade - 1PC 1 SW0810 02192775 6.99 SGD
In stock
28.5 25.5 5.2 130 50 10x12 Double-headed spanner 117-0244 Round type, high strength grade - 1PC 1 SW1012 02192793 6.99 SGD
In stock
32.5 25.5 6.2 140 60 10x13 Double-headed spanner 117-0252 Round type, high strength grade - 1PC 1 SW1013 02192802 6.99 SGD
In stock
33 29 6.2 140 60 11x13 Double-headed spanner 117-0279 Round type, high strength grade - 1PC 1 SW1113 02192827 6.99 SGD
In stock
33 29 6.2 140 70 12x14 Double-headed spanner 117-0287 Round type, high strength grade - 1PC 1 SW1214 02192836 6.99 SGD
In stock
39 33 7.7 165 100 13x17 Double-ended spanner 117-0295 Round shape Powerful class - 1PC 1 SW1317 02192845 7.99 SGD
In stock
39 33 7.7 165 120 14x17 Double-headed spanner 117-0309 Round type, high strength grade - 1PC 1 SW1417 02192854 7.99 SGD
In stock
43 39 8.2 177 160 17x19 Double-headed spanner 117-0317 Round type, high strength grade - 1PC 1 SW1719 02192863 8.99 SGD
In stock
49 41 9.5 200 200 19 x 21 Double-ended spanner 117-0333 Round shape Powerful class - 1PC 1 SW1921 02192881 10.99 SGD
In stock
49 41 9.5 200 200 19x22 Double-headed spanner 117-0341 Round type, high strength grade - 1PC 1 SW1922 02192897 10.99 SGD
In stock
55 44 10.5 220 260 19 x 24 Double-ended spanner 117-0350 Round shape Powerful class - 1PC 1 SW1924 02192906 12.99 SGD
In stock
53 49 10.5 220 270 22x24 Double-headed spanner 117-0384 Round type, high strength grade - 1PC 1 SW2224 02192933 14.99 SGD
In stock
62 53 11.5 257 440 24x27 Double-headed spanner 117-0406 Round type, high strength grade - 1PC 1 SW2427 02192951 18.99 SGD
In stock
62 53 11.5 257 440 24 x 30 Double-ended spanner 117-0414 Round shape Powerful class - 1PC 1 SW2430 02192967 18.99 SGD
In stock
68 59 12.5 270 480 26x32 Double-headed spanner 117-0431 Round type, high strength grade - 1PC 1 SW2632 02192985 21.99 SGD
In stock
68 59 12.5 270 520 27x30 Double-headed spanner 117-0449 Round type, high strength grade - 1PC 1 SW2730 02192994 22.99 SGD
In stock
72 65 13 280 460 30x32 Double-headed spanner 117-0465 Round type, high strength grade - 1PC 1 SW3032 02193012 27.99 SGD
In stock
79 72 14 310 800 32 x 36 Double-ended spanner 117-0481 Round shape Powerful class - 1PC 1 SW3236 02193037 34.99 SGD
In stock
90 79 16 350 1110 36x41 Double-headed spanner 117-0503 Round type, high strength grade - 1PC 1 SW3641 02193055 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Used for tightening of air compressor
5
From Japan
On 2018-01-17 16:18:18
Air leakage of the air compressor was found and it was very useful for parts replacement at the joint part. I am satisfied because I could not find such a sturdy item with a single piece. I am also solid making.
This review is about item#2192881.
When nut tightening of M16, M20
5
From Japan
On 2017-06-05 20:25:59
It is solid and feels good, but slightly feels a short handle. I think that cost performance is a good product.
This review is about item#2192967.
Bicycle repair
5
From Japan
On 2017-05-02 15:34:08
It is a tool that you bring to quite solid and powerful work.
This review is about item#02193037.
Bicycle maintenance
4
From Japan
On 2015-08-09 05:42:53
No problem. I wonder if it is COSPA.
This review is about item#02192793.
Bicycle maintenance
4
From Japan
On 2015-08-01 23:39:41
Is it too compact ...? It seems easy to use a little bigger.
This review is about item#02192766.
At work
5
From Japan
On 2015-04-26 18:51:38
Used for installation and relocation of chip mounter. It is robust and can be safe in strength. It is very satisfying to purchase cheaper than the home center by 40%.
This review is about item#02192967.
Flange piping construction, various pumps periodic disassembly / updating work etc.
5
From Japan
On 2015-02-26 11:39:34
Even if you strike with a big hammer and turn it when removing hard bolts etc. Rust develops in silver plating at an early stage, but it is also resistant to rust. 19x24 is a commonly used size, so after doing this I think that it is good to use until you lose it once you buy it.
This review is about item#02192906.
Tighten and tighten the nuts 30 and 27 again.
5
From Japan
On 2015-02-21 10:54:21
Size is exactly right, usability is also good. Good cost performance.
This review is about item#02192994.
Machine adjustment etc.
3
From Japan
On 2014-04-22 01:16:16
It can be used without problems as a function. However, there is only a thing that is powerful grade, and it is a sturdy feeling as to whether making is unrefined or seen. Also, because the head part is slightly thicker and larger than ordinary one, it is unsuitable for narrow places. Black color is difficult to find depending on places. However, I think that the manufacturer here is high in COSPA.
This review is about item#02192802.
Car maintenance
5
From Japan
On 2013-12-21 00:14:33
I feel solid feeling, I think that the strength aspect is no problem at all. I think that this price is wonderful with this quality. The only regret is that the head is large compared to other companies, so there is a risk of interfering with obstacles when using it in a narrow place.
This review is about item#02192933.

Related Products