Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compass With A Spring

4.50 (2)
Material (tips)
SK material (hardened)
Material (Body)
SK material
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
162 40 146 377-6417 1PC 1 SD-150 02801251 28.99 SGD
In stock
214 54 196 377-6425 1PC 1 SD-200 02801267 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Holding work of resin plate
5
From Japan
On 2017-06-12 14:57:26
I want a little bigger size which springs often hear and easy to use
This review is about item#2801267.
Prototype production
4
From Japan
On 2010-05-29 21:50:25
Dimensions and slight differences in repeated work
This review is about item#02801251.

Related Products