Buy more than* S$200* and get FREE SHIPPING

Inside caliper, Spring Type

3.00 (3)
...see all
Product Options
ADD TO CART
Plate Thickness (mm) Nominal Dimension (mm) Weight (g) Material (Body) TRUSCO Part Number Overall Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness (mm) Nominal Dimension (mm) Weight (g) Material (Body) TRUSCO Part Number Overall Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 150 85 Carbon tool steels - 88 1PC 1 SI-150D 86920504 -
Discontinued
[x]
- 200 106 Carbon tool steels - 96 1PC 1 SI-200D 86920513 -
Discontinued
[x]
3.2 150 80 Carbon tool steels 377-6433 - 1PC 1 SI-150 02801294 28.08 SGD
In stock
3.2 200 120 Carbon tool steel 377-6441 - 1PC 1 SI-200 02801303 31.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Measurement of the gap
1
From Japan
On 2016-02-05 14:48:27
I did not fill in the lowest measured value in the catalog, I could not actually measure of where needed Specs, please display properly. Please make an inquiry window if you do not at
This review is about item#02801294.
Inner diameter measurement in the wood lathe Feis work
4
From Japan
On 2015-07-05 22:05:02
Equivalent specifications may be available at half price of woodworking tools professional hand
This review is about item#02801294.
Measurement work
4
From Japan
On 2014-06-13 14:41:30
Was using an inner path of the screw-free, but the purchase does not stable, because the displaced after the measurement it is not, Ease of use so use.
This review is about item#02801294.

Related Products