Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Deburring Measurement Gauge

5.00 (1)
Length 2 (mm)
30
Length 1 (mm)
15
Minimum Scale (mm)
0.5
Measuring Range
0 - 15C
Dimension (mm)
(Total length)71.6 x (thickness) 2 (short shoot height of 16)
Material
SUS420J2
Type
Deburring measurement gauge
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 02801723 22.15 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision parts of the measurement business
5
From Japan
On 2015-10-16 21:07:06
Since the products of reliable manufacturers were able to buy at a reasonable price is a big satisfaction.
This review is about item#02801723.

Related Products