Buy more than* S$200* and get FREE SHIPPING

Welding Gauge

5.00 (1)
Undercut Measuring Range (mm)
25
Pricision
Length accuracy +/-1 Angular accuracy +/-2degree
Dimension (mm)
95x68
Thickness (mm)
1.5
Material
Stainless steel (SUS420J2)
Type
Welding gauge
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WGU-7M 02801872 89.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products